Buy more than* S$200* and get FREE SHIPPING

POP Well Nuts Snap Type, Rubber Brass, Packed Product

5.00 (1)
Material
Rubber - Brass
...see all
Product Options
ADD TO CART
Dimensions H (phi mm) Dimensions p (mm) Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Pitch Workpiece Hole Diameter Dimension RD (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H (phi mm) Dimensions p (mm) Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Pitch Workpiece Hole Diameter Dimension RD (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 1.3 7.9 6.5 10.9 0.7 8.4 9.3 M4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 2D-832 42085023 5.74 SGD
Shipped after 2017-06-27
13 1.5 9.5 5.9 10.2 0.8 9.6 10.1 M5   1Pack(2PC) 1 NP-1032 42085032 4.17 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-08 09:37:07
I am very happy because it is not available in neighboring stores.
This review is about item#42085032.

Related Products