Buy more than* S$200* and get FREE SHIPPING

POP Well Nuts Sleeve Type(Rubber /Brass),Packed Product

Workpiece Hole Diameter
13.9
Nominal Designation of Screw
M6
Dimensions H (phi mm)
18.9
Dimensions p (mm)
4.5
Dimension D (phi mm)
13.8
Dimension F (mm)
15.8
Dimensions L (mm)
22
Pitch
1
Material
Rubber - brass
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 C-620L-SV 42085057 -
Discontinued
[x]
ADD TO CART

Related Products