Buy more than* S$200* and get FREE SHIPPING

POP Well Nuts Large Flange Type(Rubber /Brass),Packed Product

4.75 (4)
Material (nuts)
Copper alloy
...see all>
Product Options
ADD TO CART
Dimension F (mm) Hardness Recommended Fastening Plate Thickness (mm) Dimensions L (mm) Workpiece Hole Diameter Pitch Torque (N m) Material Nominal Designation of Screw Material (body) Dimensions H (phi mm) Unit Weight (g) Dimensions p (mm) Dimension D (phi mm) Torque (N, m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Hardness Recommended Fastening Plate Thickness (mm) Dimensions L (mm) Workpiece Hole Diameter Pitch Torque (N m) Material Nominal Designation of Screw Material (body) Dimensions H (phi mm) Unit Weight (g) Dimensions p (mm) Dimension D (phi mm) Torque (N, m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.8 70 11.0 to 13.0 25 6.3 0.5 (Appropriate) 0.20-0.98 Rubber - Brass M3 Bren-chloro-rubber 14.1 1.2 0.9 6.1 - 1Pack(2PC) 1 C-632 42085127 4.99 SGD
In stock
14.8 60 0.8 to 4.7 21.1 12.8 1 (Appropriate) from 0.79 to 0.98 Rubber - brass M6 Chloroprene rubber 18.8 5.7 4.7 12.7 - 1Pack(2PC) 1 D-1420 42085163 4.99 SGD
In stock
10 70 0.4 to 4.4 14.2 8 0.7 - Rubber - Brass M4 Chloroprene rubber 19.1 1.7 1.5 7.9 (Appropriate) from 0.25 to 0.39 1Pack(2PC) 1 C-832 42085136 4.99 SGD
In stock
12.2 60 0.8 to 5.8 17.8 9.6 0.8 (Appropriate) from 0.39 to 0.69 Rubber-Brass M5 Bren-chloro-rubber 19.1 2.9 2 9.5 - 1Pack(2PC) 1 J-1032 42085145 4.99 SGD
In stock
14.8 60 0.8 to 5.8 20.5 9.6 0.8 (Appropriate) 0.39-0.98 Rubber - Brass M5 Bren-chloro-rubber 19.1 3.8 4.7 9.5 - 1Pack(2PC) 1 G-1032 42085154 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fixing 2 acrylic spheres of display
5
From Japan
On 2017-11-23 16:27:40
Although I could not understand the limit point, I decided by bolt rotation number while pulling. If there is a flange fixing adhesive etc on the other side, it will be saved.
This review is about item#42085145.
Repair of motorcycle
5
From Japan
On 2017-09-22 14:32:15
I was very saved that the goods I was looking for reached quickly. I also want to use it.
This review is about item#42085163.
Racing bike, seat fixing
5
From Japan
On 2016-07-05 01:11:23
I was worried about the size, but it was okay with what I was asking for. It can be ordered in units of two and it is handy as it is hard to find elsewhere.
This review is about item#42085145.
Bike windshield installation
4
From Japan
On 2014-02-14 14:10:16
I bought it just as well as a rubber nut at just like Kitako. I could install it with almost the same feeling.
This review is about item#42085163.

Related Products