Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Material Workpiece Hole Diameter Nominal Designation of Screw Dimensions H (phi mm) Dimensions p (mm) Dimension D (phi mm) Dimensions L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Material Workpiece Hole Diameter Nominal Designation of Screw Dimensions H (phi mm) Dimensions p (mm) Dimension D (phi mm) Dimensions L (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 6.1 M4 9.3 0.8 6 11.3 0.7 1pack(8pc) 1 425 42086125 5.99 SGD
In stock
- - 6.1 M4 9.3 0.8 6 12.3 0.7 1pack(7pc) 1 435 42086134 4.99 SGD
Shipped after 2018-05-24
- - 11.1 M8 14.3 1.5 11 18 1.25 1pack(4pc) 1 840 42086204 4.99 SGD
In stock
- - 5.1 M3 8.3 0.8 5 8.8 0.5 1pack(5pc) 1 315 42086091 4.99 SGD
In stock
- - 7.1 M5 10.3 1 7 13.5 0.8 1pack(6pc) 1 535 42086161 9.99 SGD
In stock
- - 11.1 M8 14.3 1.5 11 16.5 1.25 1pack(5pc) 1 825 42086195 4.99 SGD
In stock
- - 13.1 M10 16.3 1.5 13 18.5 1.5 1pack(4pc) 1 1040 42086222 4.99 SGD
Shipped after 2018-05-24
- - 7.1 M5 10.3 0.8 7 11.5 0.8 1pack(7pc) 1 515 42086143 4.99 SGD
Shipped after 2018-05-24
- - 16.1 M12 21.3 1.7 15.9 20.2 1.75 1pack(2pc) 1 1240 42086247 4.99 SGD
In stock
- - 5.1 M3 8.3 0.8 5 9.8 0.5 1pack(5pc) 1 325 42086107 4.99 SGD
Shipped after 2018-05-24
- - 6.1 M4 9.3 0.8 6 10.3 0.7 1pack(8pc) 1 415 42086116 4.99 SGD
Shipped after 2018-05-24
- - 13.1 M10 16.3 1.5 13 20.5 1.5 1pack(2pc) 1 1060 42086231 4.99 SGD
In stock
Trivalent White Iron 7.1 M5 10.3 1 7 12.5 0.8 1Pack(7PC) 1 525 42086152 4.99 SGD
In stock
Trivalent White Iron 13.1 M10 16.3 1.5 13 17 1.5 1Pack(4PC) 1 1025 42086213 4.99 SGD
In stock
Trivalent White Iron 9.1 M6 12.3 1.5 9 16.5 1 1Pack(5PC) 1 640 42086186 4.99 SGD
In stock
Trivalent White Iron 9.1 M6 12.3 1.5 9 15 1 1Pack(6PC) 1 625 42086177 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attach nut to thin plate
5
From Japan
On 2018-04-16 20:47:04
It is a buffet that I wanted because the tapping screw can not be done if the plate thickness is about 1.2 mm. It was easy to pull out with a nutter, it is recommended.
This review is about item#42086195.
Installation of automobile parts and others
5
From Japan
On 2017-08-01 14:53:33
I am very satisfied with both cost and material. I would like to use it in the future if necessary.
This review is about item#42086247.

Related Products