Buy more than* S$200* and get FREE SHIPPING

Toggle Anchor

4.67 (3)
Material
Stainless
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Length l (mm) Nominal Designation of Screw Maximum Tensile Load kn (kgf) Tightening Torque (N ? m) Clamp Thickness (mm) Drill Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Length l (mm) Nominal Designation of Screw Maximum Tensile Load kn (kgf) Tightening Torque (N ? m) Clamp Thickness (mm) Drill Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 76 M10 9.1(930) 19 12 to 71 -   1PC 1 ITW-1010S 42087735 11.99 SGD
In stock
- 30 M8 3.5(360) 8 10 to 27 -   1PC 1 ITW-850S 42087665 6.99 SGD
In stock
- 50 M8 3.5(360) 8 10 to 47 -   1PC 1 ITW-870S 42087683 7.99 SGD
In stock
- 46 M10 9.1(930) 19 12 to 41 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ITW-1070S 42087717 10.99 SGD
In stock
- - M6 3.3(340) 4.5 6 to 14 9.5   1PC 1 ITW-630S 42087622 4.99 SGD
In stock
- 26 M10 9.1(930) 19 12 to 21 -   1PC 1 ITW-1050S 42087701 9.99 SGD
In stock
- 60 M8 3.5(360) 8 10 to 57 -   1PC 1 ITW-880S 42087692 7.99 SGD
In stock
- 37 M6 3.3(340) 4.5 6 to 34 9.5   1PC 1 ITW-650S 42087647 4.99 SGD
In stock
- 21 M8 3.5(360) 8 10 to 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ITW-840S 42087656 7.99 SGD
In stock
- 40 M8 3.5(360) 8 10 to 37 -   1PC 1 ITW-860S 42087674 6.99 SGD
In stock
90 66 M10 9.1(930) 19 12 to 61 15   1PC 1 ITW-1090S 42087726 11.99 SGD
In stock
- - M6 3.3(340) 4.5 6 to 9 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ITW-625S 42087613 5.99 SGD
In stock
- 27 M6 3.3(340) 4.5 6 to 24 9.5   1PC 1 ITW-640S 42087631 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Attaching the stay that supports object swing rod
4
From Japan
On 2018-05-03 21:59:58
· · The wall is thin and easy to break (the ground surface looks like two) To increase the area to be grounded to the wall of the hanger part, further bend to the L shape to increase the contact area. (The wall area is difficult to crack due to the increase in the contact area) · The hole for the lower machining becomes larger.
This review is about item#42087631.
Mounting bracket to sizing
5
From Japan
On 2016-10-29 19:11:51
Even compared to other companies' IT hangers there is no problem in use and strength.
This review is about item#42087656.
Support from hollow wall etc.
5
From Japan
On 2015-01-29 08:52:49
I could use anything without problem.
This review is about item#42087674.

Related Products