Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sleeve-All Anchor SC

4.00 (4)
Material
Stainless
...see all
Product Options
ADD TO CART
Implantment Depth (mm) Drill Diameter (phi mm) Overall Length L (mm) Screw Length l (mm) Nominal Designation of Screw Mounting Thickness (mm) Screw Diameter d Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Implantment Depth (mm) Drill Diameter (phi mm) Overall Length L (mm) Screw Length l (mm) Nominal Designation of Screw Mounting Thickness (mm) Screw Diameter d Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 10.5 50 20 M10 1 to 3 M10   1PC 1 SC-1050 42088417 5.70 SGD
In stock
50 12.7 - 40 M12 1 to 30 M12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1210 42088523 14.05 SGD
Shipped after 2017-05-02
60 - - 50 M16 1 to 65 M16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1615 42088584 32.57 SGD
Shipped after 2017-05-02
60 21.5 - 40 M20 1 to 6 M20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-2010 42088593 42.11 SGD
Shipped after 2017-05-02
80 21.5 - 50 M20 1 to 20 M20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-2013 42088602 47.60 SGD
Shipped after 2017-05-02
40 - - 25 W3/8 1 to 6 W3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-3060 42088636 7.44 SGD
Shipped after 2017-05-02
30 6.4 - - M6 1 to 5 M6   1PC 1 SC-645 42088331 4.23 SGD
In stock
35 8.5 - 25 M8 1 to 40 M8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-890 42088392 8.47 SGD
Shipped after 2017-05-02
50 12.7 - 30 M12 1 to 20 M12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1290 42088514 12.31 SGD
Shipped after 2017-05-02
60 - - 40 M16 1 to 15 M16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1610 42088566 22.92 SGD
Shipped after 2017-05-02
60 - - 40 M16 1 to 35 M16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1612 42088575 27.06 SGD
Shipped after 2017-05-02
40 12.7 - 20 M12 1 to 4 M12   1PC 1 SC-1260 42088487 9.38 SGD
In stock
50 12.7 - 25 M12 1 to 8 M12   1PC 1 SC-1270 42088496 9.21 SGD
In stock
50 12.7 - 25 M12 1 to 16 M12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1280 42088505 12.68 SGD
In stock
35 8.5 - 20 M8 1 to 15 M8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-860 42088374 5.65 SGD
Shipped after 2017-05-02
35 8.5 - 25 M8 1 to 20 M8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-870 42088383 6.90 SGD
Shipped after 2017-05-02
30 6.4 - 20 M6 1 to 20 M6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-660 42088347 5.74 SGD
Shipped after 2017-05-02
35 8.5 - 35 M8 1 to 55 M8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-810 42088401 11.14 SGD
Shipped after 2017-05-02
25 8.5 - - M8 1 to 3 M8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-840 42088356 4.26 SGD
In stock
35 8.5 - 20 M8 1 to 5 M8   1PC 1 SC-850 42088365 4.26 SGD
In stock
50 - - 30 M16 1 to 5 M16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1680 42088557 21.41 SGD
Shipped after 2017-05-02
50 12.7 - 40 M12 1 to 50 M12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1212 42088532 16.98 SGD
In stock
50 12.7 - 50 M12 1 to 80 M12   1PC 1 SC-1215 42088541 22.15 SGD
In stock
80 21.5 - 50 M20 1 to 40 M20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-2015 42088611 54.90 SGD
In stock
80 21.5 - 50 M20 1 to 120 M20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-2023 42088627 82.43 SGD
Shipped after 2017-05-02
40 10.5 - 30 M10 1 to 45 M10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1010 42088462 11.47 SGD
Shipped after 2017-05-02
40 10.5 - 30 M10 1 to 65 M10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1012 42088471 12.52 SGD
In stock
40 10.5 - 25 M10 1 to 6 M10   1PC 1 SC-1060 42088426 6.05 SGD
In stock
40 10.5 - 25 M10 1 to 16 M10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1070 42088435 6.97 SGD
In stock
40 10.5 - 25 M10 1 to 25 M10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1080 42088444 10.39 SGD
Shipped after 2017-05-02
40 10.5 - 30 M10 1 to 35 M10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-1090 42088453 9.66 SGD
Shipped after 2017-05-02
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Installation per door
5
From Japan
On 2017-03-22 21:33:18
Since chose doorstop made of stainless steel anchor was also in stainless steel. Especially metals since it is expected to use the entrance doorstop long is possible unified stainless steel. Thing is the satisfaction has been firmly.
This review is about item#42088487.
Installing a windbreak sheet
5
From Japan
On 2016-08-27 20:00:49
I thought the attempt is made to seat in except strength windbreak + rain to the veranda. When needed, is a little hooked, gist that withstand the wind and rain To, to Uchikomeru 6 centimeters in concrete, once implanted Budge and not strength was maintained it. Electric (not'm charging) de Bit for Lil and concrete was needed, hook bracket separately To devise, it was bolted ordered from Monotarou's.
This review is about item#42088347.
Fixed to the concrete
1
From Japan
On 2016-08-05 21:45:50
Six were ordered, but did not contain a single pin! So ordered by the number of perfect has been supported by implanting bis alternative to continue the site! What a pity!
This review is about item#42088356.
Fixed to the concrete slab on grade of refrain how cane Gate
5
From Japan
On 2013-09-14 20:03:08
Because it does not use many, is useful can be ordered in individual units.
This review is about item#42088496.

Related Products