Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grip Anchor SGA Type Stainless Steel

5.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Maximum Tensile Load kn (kgf) Implantment Depth (mm) Dimension l (mm) Overall Length L (mm) Drill Diameter (phi mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Maximum Tensile Load kn (kgf) Implantment Depth (mm) Dimension l (mm) Overall Length L (mm) Drill Diameter (phi mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 10.8(1100) 30 13 - 14.5 14   1PC 1 SGA-10MS 42088916 4.99 SGD
In stock
M8 12.7(1300) 35 13 35 12.5 12   1PC 1 SGA-8M 42088891 4.99 SGD
In stock
M10 14.9(1520) 40 15 40 14.5 14   1PC 1 SGA-10M 42088907 5.99 SGD
In stock
M10 14.9(1520) (Thickness 30 finish 40 +) 70 25 - 14.5 14   1PC 1 SGA-10ML 42088925 13.99 SGD
In stock
M20 52.9(5400) 80 30 - 26 25.4   1PC 1 SGA-20M 42088977 39.99 SGD
Shipped after 2018-06-26
W3/8 14.9(1520) 40 15 - 14.5 14   1PC 1 SGA-30 3/8 42088986 5.99 SGD
In stock
W3/4 52.9(5400) 80 30 - 26 25.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SGA-60 3/4 42089004 40.99 SGD
Shipped after 2018-06-26
M12 25.5(2600) (Thickness 30 finish 50 +) 80 25 - - 17.3   1PC 1 SGA-12ML 42088943 25.99 SGD
In stock
M16 33.3(3400) 60 25 - 22 21.5   1PC 1 SGA-16M 42088952 19.99 SGD
In stock
M16 33.3(3400) (Thickness 40 finish 60+) 100 30 - 22 21.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SGA-16ML 42088961 36.99 SGD
Shipped after 2018-06-26
W5/8 33.3(3400) 60 25 - 22 21.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SGA-50 5/8 42088995 19.99 SGD
Shipped after 2018-06-26
M6 9.3(950) 30 10 30 11 10.5   1PC 1 SGA-6M 42088882 5.99 SGD
In stock
M12 25.5(2600) 50 20 50 18 17.3   1PC 1 SGA-12M 42088934 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bracket wall mounting
5
From Japan
On 2016-05-07 06:59:17
Conventionally, this product is always used when mounting parts on concrete.
This review is about item#42088907.

Related Products