Buy more than* S$200* and get FREE SHIPPING

Set Anchor, Stainless Steel

5.00 (3)
Material
stainless, Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Boring Length (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Drill Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Boring Length (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Drill Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10, M10 45, 45 35, 35 70, 70 40, 40 14, 14 14.5, 14.5   1PC 1 SBB-1070 42089397 7.98 SGD
Shipped after 2017-11-27
M16, M16 55, 55 50, 50 100, 100 50, 50 21.7, 21.7 22.5, 22.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBB-1610 42089467 27.34 SGD
Shipped after 2017-12-04
M16, M16 65, 65 65, 65 120, 120 60, 60 21.7, 21.7 22.5, 22.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBB-1612 42089476 29.27 SGD
Shipped after 2017-12-04
M8, M8 38, 38 35, 35 65, 65 35, 35 12, 12 12.5, 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBB-0865 42089381 7.60 SGD
Shipped after 2017-12-04
M10, M10 45, 45 85, 85 120, 120 40, 40 14, 14 14.5, 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBB-1012 42089424 13.25 SGD
Shipped after 2017-12-04
M10, M10 45, 45 45, 45 80, 80 40, 40 14, 14 14.5, 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBB-1080 42089406 14.79 SGD
Shipped after 2017-12-04
M12, M12 55, 55 55, 55 100, 100 50, 50 17.3, 17.3 18   1PC 1 SBB-1210 42089433 13.15 SGD
Shipped after 2017-11-27
M12, M12 55, 55 75, 75 120, 120 50, 50 17.3, 17.3 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBB-1212 42089442 17.60 SGD
Shipped after 2017-12-04
M12, M12 55, 55 155, 155 200, 200 50, 50 17.3, 17.3 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBB-1220 42089451 34.88 SGD
Shipped after 2017-12-04
M16, M16 65, 65 105, 105 160, 160 60, 60 21.7, 21.7 22.5, 22.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBB-1616 42089485 36.17 SGD
Shipped after 2017-12-04
M6, M6 33, 33 25, 25 50, 50 30, 30 10.5, 10.5 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBB-0650 42089372 5.31 SGD
Shipped after 2017-12-04
M10, M10 45, 45 65, 65 100, 100 40, 40 14, 14 14.5, 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBB-1010 42089415 12.46 SGD
Shipped after 2017-12-04
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Without wheelbearing of motorcycle
5
From Japan
On 2017-09-06 13:02:43
I went around the home center in various ways, but because I did not have the anchor bolt of the size I wanted, I purchased it with monotalou. Although it is different from the original purpose of use, there is no problem if only pulling out the bearing. I think it is expensive because of rose sales. I wish it was a bit cheaper
This review is about item#42089397.
Bike Maintenance Barrios 2
5
From Japan
On 2017-01-22 23:12:28
Used to remove the bearings of the front tire of Barrios 2. You can use it many times by loosening the bolt and knocking your head.
This review is about item#42089406.
Replacement of motorcycle wheel bearings
5
From Japan
On 2016-12-16 02:31:14
If you use this, you can launch even without a bearing pooler (^ ^;
This review is about item#42089433.

Related Products