Buy more than* S$200* and get FREE SHIPPING

Anchor SBA Type Stainless Steel

4.71 (14)
Material
Stainless
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Mounting Thickness (mm) Overall Length L (mm) Drill Diameter (phi mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Mounting Thickness (mm) Overall Length L (mm) Drill Diameter (phi mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 42029 100 18 17.3 1PC 1 SBA-1210 42089792 -
Discontinued
[x]
M8 42020 65 12.5 12 1PC 1 SBA-865 42089722 5.81 SGD
Shipped after 2017-09-25
M10 1 to 12 70 14.5 14 1PC 1 SBA-1070 42089747 9.21 SGD
Shipped after 2017-09-25
M6 1 to 9 50 10 9.5 1PC 1 SBA-650 42089713 5.33 SGD
Shipped after 2017-09-25
M10 1 to 50 100 14.5 14 1PC 1 SBA-1010 42089765 10.58 SGD
Shipped after 2017-09-25
M12 1 to 45 - - 17.3 1PC 1 SBA-1212 42089801 20.10 SGD
Shipped after 2017-09-25
M12 1 to 75 - - 17.3 1PC 1 SBA-1215 42089817 29.34 SGD
Shipped after 2017-09-26
M12 1 to 85 - - 17.3 1PC 1 SBA-1216 42089826 24.59 SGD
Shipped after 2017-09-26
M16 1 to 10 - 22 21.7 1PC 1 SBA-1610 42089835 28.92 SGD
Shipped after 2017-09-26
M8 1 to 21 - 12.5 12 1PC 1 SBA-870 42089731 6.38 SGD
Shipped after 2017-09-25
M10 1 to 100 - 14.5 14 1PC 1 SBA-1015 42089783 14.85 SGD
Shipped after 2017-09-26
M10 1 to 22 - 14.5 14 1PC 1 SBA-1080 42089756 9.71 SGD
Shipped after 2017-09-25
M10 1 to 70 - 14.5 14 1PC 1 SBA-1012 42089774 13.54 SGD
Shipped after 2017-09-26
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Replacement of single wheel front wheel bearings.
5
From Japan
On 2017-06-13 16:45:05
I think that the use is different, but when I checked for something to pull out the bearing of the front tire, the person using the bolt anchor wrote the experience story, so it was surprisingly easy to try it.
This review is about item#42089722.
Wheel bearing removal
5
From Japan
On 2017-05-29 11:37:04
It is perfect size for removal of bearing part number 6201. It is not the original way of using it, so it's not easy to review, but .... This anchor is very convenient because there is no anchor in the home center there.
This review is about item#42089722.
Maintenance of the motorcycle
5
From Japan
On 2017-02-27 21:18:30
Usage may be different, but I used it to pull out the bearing. It is a good bolt anchor.
This review is about item#42089722.
Bearing sampling
5
From Japan
On 2017-01-15 03:22:08
I am satisfied with the wide variety of products because of the product which I can not find easily.
This review is about item#42089722.
Pull out the motorcycle bearings
5
From Japan
On 2016-09-27 11:56:20
It is used to pull out the front wheel bike of a motorcycle. It was able to be used without problems for the bearing of 15 mm inner diameter with M 10 type. I do not need to be stainless steel, so it would be nice to sell cheap UNIQLO roses ...
This review is about item#42089747.
I hit concrete.
5
From Japan
On 2016-08-09 22:16:11
The size was also exactly good and bite was also good, so it's easy to use. Tightening with bolts is easy to use Repeat.
This review is about item#42089713.
I hit concrete.
5
From Japan
On 2016-08-09 20:38:04
The size was also exactly good and bite was also good, so it's easy to use. Tightening with bolts is easy to use Repeat.
This review is about item#42089713.
Fixed base
5
From Japan
On 2016-07-13 18:24:26
It is used to fix the stand to the weight block. Because it cracks if it is a mandrel driving type, use this product. It is a product of normal ordinary accuracy "many" is a lot.
This review is about item#42089722.
Fixation of equipment
3
From Japan
On 2016-02-26 15:08:05
It is a little useless.
This review is about item#42089713.
Bearing pooler instead
5
From Japan
On 2016-01-26 18:48:33
I was able to remove the bearing safely.
This review is about item#42089731.

Related Products