Buy more than* S$200* and get FREE SHIPPING

Speed Nut P-Type,Stainless Steel Packed Product

5.00 (1)
Dimensions C (mm)
8
Dimensions B (mm)
6
Dimension t (mm)
0.4
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Dimension d (mm) Dimensions S2 (mm) Dimensions S1 (mm) Dimension h (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimension d (mm) Dimensions S2 (mm) Dimensions S1 (mm) Dimension h (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 2.8 2.6 3.1 1.2 8 1Pack(50PC) 1 PSN-3 42090334 4.99 SGD
Shipped after 2018-02-26
16 3.8 3.6 4.1 1.5 9 1Pack(34PC) 1 PSN-4 42090343 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of car etc.
5
From Japan
On 2017-10-18 07:50:05
The price is also cheap, and I am satisfied that I can always do a good shopping.
This review is about item#42090343.

Related Products