Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Weld Nut Tab Base With Offset Hole Type B, Iron

4.50 (2)
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Compatible Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 x 0.7 12 5.6 1.2 23 6 14 1Pack(20PC) 1 M4 42090526 -
Discontinued
[x]
M5x0.8 12 6.5 1.2 24 7 16 1Pack(20PC) 1 M5 42090535 -
Discontinued
[x]
M10x1.5 18 11.5 1.8 30 11.5 24 1Pack(10PC) 1 M10 42090562 -
Discontinued
[x]
M6x1.0 14 7.8 1.6 26 8 17 1Pack(17PC) 1 M6 42090544 -
Discontinued
[x]
M8x1.25 14 9.9 1.8 28 10 20 1Pack(15PC) 1 M8 42090553 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Installation of a square pipe that is too narrow to handle
5
From Japan
On 2016-12-13 12:13:41
I think that it is easy to drill holes with a dowel and the balance in length and breadth is very good. It will be saved when you come out stainless steel by all means next time.
This review is about item#42090553.
Drill holes in the dowel part, fix with the plate and rivet, then you can fix with the screw from the other side even if you insert a number of boards
4
From Japan
On 2014-11-03 10:20:17
It is cheap for quantity. With stainless steel material, even better
This review is about item#42090544.

Related Products