Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weld Nut Tab Base Without Offset Hole, Type F, Iron

5.00 (4)
Surface Processing
Trivalent White
Material
Iron
...see all>
Product Options
ADD TO CART
Compatible Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Screw Diameter Dimension H (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Screw Diameter Dimension H (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4x0.7 12 5.6 1.2 23 M4 6 0.7 1Pack(13PC) 1 M4 42090571 4.99 SGD
Shipped after 2018-06-26
M6 x 1.0 14 7.8 1.6 26 M6 8 1 1Pack(10PC) 1 M6 42090587 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Clamp in wood processing
5
From Japan
On 2017-02-22 11:49:49
It is used as a table to fix the workpiece by wood processing. By attaching it to the long hole which moves the fixed part according to the width of the plate material, various plate materials can be easily fixed and it is convenient.
This review is about item#42090587.
Repair of duralumin case
5
From Japan
On 2016-10-23 00:43:35
I finally found this item on the net search. I am satisfied because it was the product I was looking for. Repair is also perfect.
This review is about item#42090571.
Repair of office fixtures
5
From Japan
On 2013-12-25 14:33:57
Thank you for this time good product. It is as satisfactory as both size and product, and it is very satisfying. If there is another opportunity, thank you for your support.
This review is about item#42090587.
Toyota pure carrier base repair
5
From Japan
On 2013-12-23 12:21:58
Perfect for replacing screws for previous Toyota genuine carrier base grooves. Since genuine products are rusty, we also have concerns about strength and purchase this product we found on a net search. Because the price is also cheap, it is appreciated as it can often be replaced as soon as it is inspected and deteriorated.
This review is about item#42090587.

Related Products