Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Weld Nut Tab Base with Offset Hole,Packed Product

5.00 (2)
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Compatible Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - W3/8 - 1Pack(10PC) 1 W-3/8-F 42090641 -
Discontinued
[x]
M6x1.0 14 7.8 1.6 26 8 M6 1 1Pack(17PC) 1 M6 42090614 4.99 SGD
Shipped after 2018-05-01
M4x0.7 12 5.6 1.2 23 6 M4 0.7 1Pack(20PC) 1 M4 42090596 4.99 SGD
Shipped after 2018-05-01
M5 x 0.8 12 6.5 1.2 24 7 M5 0.8 1Pack(20PC) 1 M5 42090605 4.99 SGD
Shipped after 2018-05-01
M8x1.25 14 9.9 1.8 28 10 M8 1.25 1Pack(17PC) 1 M8 42090623 4.99 SGD
Shipped after 2018-05-01
M10x1.5 18 11.5 1.8 30 11.5 M10 1.5 1Pack(10PC) 1 M10 42090632 4.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During test simulator production
5
From Japan
On 2016-10-17 10:26:10
It was convenient and convenient to use when temporarily installing the equipment during the test.
This review is about item#42090596.
Weld nut
5
From Japan
On 2014-12-03 10:28:47
It is convenient for welding by drilling holes in the thin plate.
This review is about item#42090605.

Related Products