Buy more than* S$200* and get FREE SHIPPING

Cap Nut D Type, Iron, ACP

5.00 (1)
Surface Processing
ACP
Dimension H (mm)
5.5
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimension n2(mm) Dimension n1(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimension n2(mm) Dimension n1(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.6 8 7.9 (max)4 (min)2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 DS-8 42090675 5.99 SGD
Shipped after 2018-04-24
15 6 5.9 (Maximum) 4 (Min) 2.5   1Pack(9PC) 1 DS-6 42090666 4.99 SGD
Shipped after 2018-04-24
13 5 4.9 (Max)4 (Min)2.5   1Pack(12PC) 1 DS-5 42090657 4.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cover the screw head. Decorative purpose.
5
From Japan
On 2014-07-01 21:02:59
I always wanted a cap to cover the head of the screw and I was looking for it. Finally I found out. I will buy it again when it runs out. Plastic is stretched on the inside, grooves like * are cut, so it may be hard to come off once you set it.
This review is about item#42090657.

Related Products