Buy more than* S$200* and get FREE SHIPPING

Snap Pin, Iron, Trivalent White

5.00 (3)
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Dimension r (mm) Dimension h (mm) Dimensions d2 (mm) Dimension l (mm) Surface Processing Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimension r (mm) Dimension h (mm) Dimensions d2 (mm) Dimension l (mm) Surface Processing Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About17.9 2.5 About 1.5 About 3 About 6.5 Trivalent White 5 (max)0.5 1 1.2 1Pack(34PC) 1 SSP-5 42091226 4.99 SGD
In stock
About 27.7 4 About 2.4 About 4.8 About 10.4 Trivalent White 8 (Maximum) 0.8 1.6 1.9 1Pack(25PC) 1 SSP-8 42091244 4.99 SGD
In stock
About 21.2 3 About 1.8 About 3.6 About 7.8 Trivalent White 6 (Maximum) 0.6 1.2 1.5 1Pack(34PC) 1 SSP-6 42091235 4.99 SGD
In stock
About 35.8 6 About 4.2 About 5.4 About 13.2 Trivalent White 12 (Maximum) 0.9 1.8 2.2 1Pack(20PC) 1 SSP-12 42091262 4.99 SGD
In stock
About43.8 8 About 6 About 6 About 16 TrivalentWhite 16 (Max)1 2 2.4 1Pack(15PC) 1 SSP-16 42091287 4.99 SGD
In stock
About16.3 2 About 1 About 3 About 6 TrivalentWhite 4 (Max)0.5 1 1.2 1Pack(50PC) 1 SSP-4 42091217 4.99 SGD
In stock
About 32.6 5 About 3.2 About 5.4 About 12.2 Trivalent White 10 (Maximum) 0.9 1.8 2.2 1Pack(25PC) 1 SSP-10 42091253 4.99 SGD
In stock
About40.6 7 About 5 About 6 About 15 Trivalent White 14 (max)1 2 2.4 1Pack(17PC) 1 SSP-14 42091271 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-12-28 20:19:11
Contents are just right
This review is about item#42091226.
For repair of management machine for agricultural work
5
From Japan
On 2015-08-15 05:22:18
It can be used like the one of the management machine attached to the standard, and it is saved because it is cheap in price.
This review is about item#42091253.
Prevention of pin coming out of metal fittings (hinge part) of motorcycle seat
5
From Japan
On 2015-02-22 14:04:39
Can be used without problems, especially improvement points are not found.
This review is about item#42091235.

Related Products