Buy more than* S$200* and get FREE SHIPPING

Spring Type Iron/ACP Straight Pin

4.64 (11)
Surface Processing
ACP
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation Dimensions L (mm) Compatible Hole Diameter (mm) Double Shear Load (kN) Dimension l (mm) Dimensions E (mm) Dimensions D (mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Dimensions L (mm) Compatible Hole Diameter (mm) Double Shear Load (kN) Dimension l (mm) Dimensions E (mm) Dimensions D (mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 65 - 44.13 65 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(4PC) 1 8x65 42093895 5.99 SGD
Shipped after 2018-05-29
8 50 - 44.13 50 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(5PC) 1 8x50 42093843 4.99 SGD
In stock
8 14 - 44.13 14 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(12PC) 1 8x14 42093685 6.99 SGD
Shipped after 2018-05-29
6 85 - 24.83 85 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(3PC) 1 6x85 42093633 5.99 SGD
Shipped after 2018-05-29
6 80 - 24.83 80 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(4PC) 1 6x80 42093624 4.99 SGD
Shipped after 2018-05-30
6 60 - 24.83 60 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(5PC) 1 6x60 42093572 4.99 SGD
In stock
6 26 - 24.83 26 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(12PC) 1 6x26 42093432 5.99 SGD
Shipped after 2018-05-29
6 15 - 24.83 15 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(17PC) 1 6x15 42093362 5.99 SGD
Shipped after 2018-05-29
6 12 - 24.83 12 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(17PC) 1 6x12 42093344 5.99 SGD
Shipped after 2018-05-29
5 80 - 17.25 80 (max)4.8 (max)5.4(min)5.2 1   1Pack(6PC) 1 5x80 42093301 5.99 SGD
Shipped after 2018-05-29
5 65 - 17.25 65 (max)4.8 (max)5.4(min)5.2 1   1Pack(7PC) 1 5x65 42093274 5.99 SGD
Shipped after 2018-05-29
5 38 - 17.25 38 (max)4.8 (max)5.4(min)5.2 1   1Pack(10PC) 1 5x38 42093204 5.99 SGD
Shipped after 2018-05-29
5 35 - 17.25 35 (max)4.8 (max)5.4(min)5.2 1   1Pack(12PC) 1 5x35 42093186 4.99 SGD
Shipped after 2018-05-30
5 24 - 17.25 24 (max)4.8 (max)5.4(min)5.2 1   1Pack(15PC) 1 5x24 42093125 9.99 SGD
Shipped after 2018-05-29
5 18 - 17.25 18 (max)4.8 (max)5.4(min)5.2 1   1Pack(20PC) 1 5x18 42093091 4.99 SGD
In stock
5 15 - 17.25 15 (max)4.8 (max)5.4(min)5.2 1   1Pack(20PC) 1 5x15 42093073 9.99 SGD
Shipped after 2018-05-29
5 100 - 17.25 100 (max)4.8 (max)5.4(min)5.2 1   1Pack(3PC) 1 5x100 42093317 5.99 SGD
Shipped after 2018-05-29
4 75 - 11.08 75 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(7PC) 1 4x75 42092897 5.99 SGD
In stock
4 65 - 11.08 65 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(8PC) 1 4x65 42092872 5.99 SGD
Shipped after 2018-05-29
4 6 - 11.08 6 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(25PC) 1 4x6 42092626 5.99 SGD
Shipped after 2018-05-29
4 15 - 11.08 15 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(25PC) 1 4x15 42092671 9.99 SGD
Shipped after 2018-05-29
4 14 - 11.08 14 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(25PC) 1 4x14 42092662 8.99 SGD
Shipped after 2018-05-29
4.5 8 - 13.97 8 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(25PC) 1 4.5x8 42092906 5.99 SGD
Shipped after 2018-05-29
4.5 60 - 13.97 60 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(8PC) 1 4.5x60 42093012 5.99 SGD
Shipped after 2018-05-29
4.5 50 - 13.97 50 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(9PC) 1 4.5x50 42093003 4.99 SGD
Shipped after 2018-05-30
4.5 36 - 13.97 36 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(12PC) 1 4.5x36 42092985 6.99 SGD
Shipped after 2018-05-29
4.5 22 - 13.97 22 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(20PC) 1 4.5x22 42092942 9.99 SGD
Shipped after 2018-05-29
4.5 14 - 13.97 14 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(25PC) 1 4.5x14 42092924 8.99 SGD
Shipped after 2018-05-29
3 60 - 6.2 60 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(12PC) 1 3x60 42092416 5.99 SGD
In stock
3 5 - 6.2 5 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(34PC) 1 3x5 42092154 4.99 SGD
Shipped after 2018-05-30
3 36 - 6.2 36 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(20PC) 1 3x36 42092364 5.99 SGD
Shipped after 2018-05-29
3 34 - 6.2 34 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(17PC) 1 3x34 42092346 6.99 SGD
Shipped after 2018-05-29
3 32 - 6.2 32 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(20PC) 1 3x32 42092337 5.99 SGD
Shipped after 2018-05-29
3 24 - 6.2 24 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(25PC) 1 3x24 42092285 5.99 SGD
Shipped after 2018-05-29
3 19 - 6.2 19 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(25PC) 1 3x19 42092251 5.99 SGD
Shipped after 2018-05-29
3 16 - 6.2 16 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(34PC) 1 3x16 42092233 4.99 SGD
In stock
3 12 - 6.2 12 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(34PC) 1 3x12 42092206 4.99 SGD
In stock
3.5 36 - 8.44 36 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(17PC) 1 3.5x36 42092583 6.99 SGD
Shipped after 2018-05-29
3.5 35 - 8.44 35 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(17PC) 1 3.5x35 42092574 4.99 SGD
In stock
3.5 32 - 8.44 32 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(17PC) 1 3.5x32 42092565 6.99 SGD
Shipped after 2018-05-29
3.5 30 - 8.44 30 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(17PC) 1 3.5x30 42092556 9.99 SGD
Shipped after 2018-05-29
3.5 15 - 8.44 15 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(25PC) 1 3.5x15 42092477 8.99 SGD
Shipped after 2018-05-29
2 9 - 2.76 9 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x9 42091752 5.99 SGD
Shipped after 2018-05-29
2 8 - 2.76 8 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x8 42091743 4.99 SGD
In stock
2 25 - 2.76 25 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(25PC) 1 2x25 42091874 9.99 SGD
Shipped after 2018-05-29
2.5 30 - 4.3 30 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(20PC) 1 2.5x30 42092093 5.99 SGD
Shipped after 2018-05-29
- 85 - 112.78 85 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x85 42094561 5.99 SGD
Shipped after 2018-05-29
- 56 - 112.78 56 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x56 42094525 5.99 SGD
Shipped after 2018-05-29
- 36 - 112.78 36 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x36 42094491 5.99 SGD
Shipped after 2018-05-29
- 70 - 86.2 70 (max)11.7 (max)12.5(min)12.3 2   1Pack(2PC) 1 12x70 42094376 5.99 SGD
Shipped after 2018-05-29
- 32 - 86.2 32 (max)11.7 (max)12.5(min)12.3 2   1Pack(3PC) 1 12x32 42094297 4.99 SGD
Shipped after 2018-05-29
- 22 - 86.2 22 (max)11.7 (max)12.5(min)12.3 2   1Pack(3PC) 1 12x22 42094263 4.99 SGD
Shipped after 2018-05-29
- 140 - 86.2 140 (max)11.7 (max)12.5(min)12.3 2   1PC 1 12x140 42094446 4.99 SGD
Shipped after 2018-05-29
- 85 - 68.94 85 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x85 42094184 5.99 SGD
Shipped after 2018-05-29
- 35 - 68.94 35 (max)9.8 (max)10.6(min)10.3 2   1Pack(3PC) 1 10x35 42094062 9.99 SGD
Shipped after 2018-05-29
- 25 - 68.94 25 (max)9.8 (max)10.6(min)10.3 2   1Pack(4PC) 1 10x25 42094026 4.99 SGD
Shipped after 2018-05-30
- 22 - 68.94 22 (max)9.8 (max)10.6(min)10.3 2   1Pack(4PC) 1 10x22 42094017 5.99 SGD
Shipped after 2018-05-29
- 140 - 68.94 140 (max)9.8 (max)10.6(min)10.3 2   1PC 1 10x140 42094245 4.99 SGD
Shipped after 2018-05-29
1.6 14 - 1.68 14 (max)1.5 (max)1.8(min)1.7 0.3   1Pack(50PC) 1 1.6x14 42091673 18.99 SGD
Shipped after 2018-05-29
8 63 - 44.13 63 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(4PC) 1 8x63 42093886 5.99 SGD
Shipped after 2018-05-29
8 55 - 44.13 55 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(4PC) 1 8x55 42093852 9.99 SGD
Shipped after 2018-05-29
8 30 - 44.13 30 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(7PC) 1 8x30 42093773 9.99 SGD
Shipped after 2018-05-29
8 25 - 44.13 25 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(8PC) 1 8x25 42093755 5.99 SGD
Shipped after 2018-05-29
8 20 - 44.13 20 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(10PC) 1 8x20 42093721 5.99 SGD
Shipped after 2018-05-29
8 110 - 44.13 110 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(2PC) 1 8x110 42093974 4.99 SGD
Shipped after 2018-05-29
6 8 - 24.83 8 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(17PC) 1 6x8 42093326 6.99 SGD
Shipped after 2018-05-29
6 70 - 24.83 70 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(5PC) 1 6x70 42093606 4.99 SGD
In stock
6 63 - 24.83 63 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(5PC) 1 6x63 42093581 5.99 SGD
Shipped after 2018-05-29
6 36 - 24.83 36 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(8PC) 1 6x36 42093493 5.99 SGD
Shipped after 2018-05-29
6 22 - 24.83 22 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(13PC) 1 6x22 42093405 5.99 SGD
Shipped after 2018-05-29
6 14 - 24.83 14 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(17PC) 1 6x14 42093353 5.99 SGD
Shipped after 2018-05-29
5 8 - 17.25 8 (max)4.8 (max)5.4(min)5.2 1   1Pack(25PC) 1 5x8 42093021 5.99 SGD
In stock
5 60 - 17.25 60 (max)4.8 (max)5.4(min)5.2 1   1Pack(7PC) 1 5x60 42093265 4.99 SGD
Shipped after 2018-05-30
5 56 - 17.25 56 (max)4.8 (max)5.4(min)5.2 1   1Pack(8PC) 1 5x56 42093256 5.99 SGD
Shipped after 2018-05-29
5 50 - 17.25 50 (max)4.8 (max)5.4(min)5.2 1   1Pack(9PC) 1 5x50 42093231 4.99 SGD
In stock
5 36 - 17.25 36 (max)4.8 (max)5.4(min)5.2 1   1Pack(12PC) 1 5x36 42093195 5.99 SGD
Shipped after 2018-05-29
5 32 - 17.25 32 (max)4.8 (max)5.4(min)5.2 1   1Pack(13PC) 1 5x32 42093161 4.99 SGD
In stock
5 12 - 17.25 12 (max)4.8 (max)5.4(min)5.2 1   1Pack(20PC) 1 5x12 42093055 5.99 SGD
Shipped after 2018-05-29
4 48 - 11.08 48 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(10PC) 1 4x48 42092836 5.99 SGD
Shipped after 2018-05-29
4 45 - 11.08 45 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(12PC) 1 4x45 42092827 5.99 SGD
Shipped after 2018-05-29
4 30 - 11.08 30 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(17PC) 1 4x30 42092766 4.99 SGD
In stock
4 26 - 11.08 26 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(17PC) 1 4x26 42092741 5.99 SGD
Shipped after 2018-05-29
4 25 - 11.08 25 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(20PC) 1 4x25 42092732 4.99 SGD
In stock
4 12 - 11.08 12 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(25PC) 1 4x12 42092653 5.99 SGD
Shipped after 2018-05-29
4.5 30 - 13.97 30 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(15PC) 1 4.5x30 42092976 5.99 SGD
Shipped after 2018-05-29
4.5 25 - 13.97 25 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(17PC) 1 4.5x25 42092967 5.99 SGD
Shipped after 2018-05-29
4.5 24 - 13.97 24 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(17PC) 1 4.5x24 42092951 6.99 SGD
Shipped after 2018-05-29
4.5 20 - 13.97 20 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(20PC) 1 4.5x20 42092933 5.99 SGD
In stock
3 6 - 6.2 6 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(34PC) 1 3x6 42092163 5.99 SGD
Shipped after 2018-05-29
3 45 - 6.2 45 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(13PC) 1 3x45 42092391 5.99 SGD
Shipped after 2018-05-29
3 28 - 6.2 28 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(20PC) 1 3x28 42092312 4.99 SGD
In stock
3 18 - 6.2 18 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(34PC) 1 3x18 42092242 4.99 SGD
In stock
3 11 - 6.2 11 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(34PC) 1 3x11 42092197 10.99 SGD
Shipped after 2018-05-29
3.5 8 - 8.44 8 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(34PC) 1 3.5x8 42092434 10.99 SGD
Shipped after 2018-05-29
3.5 50 - 8.44 50 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(12PC) 1 3.5x50 42092617 5.99 SGD
Shipped after 2018-05-29
3.5 40 - 8.44 40 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(13PC) 1 3.5x40 42092592 4.99 SGD
In stock
3.5 28 - 8.44 28 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(17PC) 1 3.5x28 42092547 5.99 SGD
Shipped after 2018-05-29
3.5 25 - 8.44 25 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(20PC) 1 3.5x25 42092531 4.99 SGD
Shipped after 2018-05-30
3.5 24 - 8.44 24 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(20PC) 1 3.5x24 42092522 5.99 SGD
Shipped after 2018-05-29
2 5 - 2.76 5 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x5 42091716 4.99 SGD
Shipped after 2018-05-30
2 32 - 2.76 32 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(20PC) 1 2x32 42091917 5.99 SGD
Shipped after 2018-05-29
2.5 8 - 4.3 8 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(34PC) 1 2.5x8 42091971 5.99 SGD
Shipped after 2018-05-29
2.5 28 - 4.3 28 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(25PC) 1 2.5x28 42092084 8.99 SGD
Shipped after 2018-05-29
1 8 - 0.69 8 (max)0.9 (max)1.2(min)1.1 0.2   1Pack(50PC) 1 1x8 42091323 5.99 SGD
Shipped after 2018-05-29
1 20 - 0.69 20 (max)0.9 (max)1.2(min)1.1 0.2   1Pack(50PC) 1 1x20 42091375 4.99 SGD
Shipped after 2018-05-29
1 16 - 0.69 16 (max)0.9 (max)1.2(min)1.1 0.2   1Pack(50PC) 1 1x16 42091366 9.99 SGD
Shipped after 2018-05-29
1 12 - 0.69 12 (max)0.9 (max)1.2(min)1.1 0.2   1Pack(50PC) 1 1x12 42091341 18.99 SGD
Shipped after 2018-05-29
- 70 - 112.78 70 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x70 42094552 4.99 SGD
Shipped after 2018-05-30
- 63 - 112.78 63 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x63 42094543 4.99 SGD
Shipped after 2018-05-29
- 32 - 112.78 32 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x32 42094482 4.99 SGD
Shipped after 2018-05-29
- 30 - 112.78 30 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x30 42094473 4.99 SGD
Shipped after 2018-05-29
- 140 - 112.78 140 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x140 42094622 8.99 SGD
Shipped after 2018-05-29
- 90 - 68.94 90 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x90 42094193 6.99 SGD
Shipped after 2018-05-29
- 50 - 68.94 50 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x50 42094105 4.99 SGD
In stock
- 32 - 68.94 32 (max)9.8 (max)10.6(min)10.3 2   1Pack(3PC) 1 10x32 42094053 5.99 SGD
Shipped after 2018-05-29
1.5 15 - 1.55 15 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x15 42091567 5.99 SGD
Shipped after 2018-05-29
8 95 - 44.13 95 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(3PC) 1 8x95 42093956 4.99 SGD
Shipped after 2018-05-29
8 70 - 44.13 70 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(4PC) 1 8x70 42093904 5.99 SGD
In stock
8 60 - 44.13 60 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(4PC) 1 8x60 42093877 4.99 SGD
In stock
8 38 - 44.13 38 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(6PC) 1 8x38 42093816 5.99 SGD
Shipped after 2018-05-29
8 35 - 44.13 35 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(6PC) 1 8x35 42093791 5.99 SGD
Shipped after 2018-05-29
8 32 - 44.13 32 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(7PC) 1 8x32 42093782 5.99 SGD
Shipped after 2018-05-29
8 18 - 44.13 18 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(10PC) 1 8x18 42093712 5.99 SGD
Shipped after 2018-05-29
8 16 - 44.13 16 (max)7.8 (max)8.6(min)8.3 1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 8x16 42093703 5.99 SGD
Shipped after 2018-05-29
6 56 - 24.83 56 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(6PC) 1 6x56 42093563 5.99 SGD
Shipped after 2018-05-29
6 42 - 24.83 42 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(8PC) 1 6x42 42093527 5.99 SGD
Shipped after 2018-05-29
6 34 - 24.83 34 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(9PC) 1 6x34 42093475 5.99 SGD
Shipped after 2018-05-29
6 30 - 24.83 30 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(10PC) 1 6x30 42093457 4.99 SGD
In stock
6 28 - 24.83 28 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(10PC) 1 6x28 42093441 4.99 SGD
Shipped after 2018-05-30
6 100 - 24.83 100 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(2PC) 1 6x100 42093651 5.99 SGD
In stock
6 10 - 24.83 10 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(17PC) 1 6x10 42093335 5.99 SGD
Shipped after 2018-05-29
5 9 - 17.25 9 (max)4.8 (max)5.4(min)5.2 1   1Pack(20PC) 1 5x9 42093037 7.99 SGD
Shipped after 2018-05-29
5 70 - 17.25 70 (max)4.8 (max)5.4(min)5.2 1   1Pack(6PC) 1 5x70 42093283 5.99 SGD
Shipped after 2018-05-29
2 6 - 2.76 6 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x6 42091725 4.99 SGD
In stock
2 15 - 2.76 15 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x15 42091813 4.99 SGD
In stock
2 13 - 2.76 13 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x13 42091795 5.99 SGD
Shipped after 2018-05-29
2.5 6 - 4.3 6 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(50PC) 1 2.5x6 42091962 9.99 SGD
Shipped after 2018-05-29
2.5 5 - 4.3 5 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(50PC) 1 2.5x5 42091953 5.99 SGD
Shipped after 2018-05-29
2.5 45 - 4.3 45 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(17PC) 1 2.5x45 42092136 6.99 SGD
Shipped after 2018-05-29
2.5 15 - 4.3 15 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(50PC) 1 2.5x15 42092023 4.99 SGD
In stock
2.5 14 - 4.3 14 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(50PC) 1 2.5x14 42092014 4.99 SGD
In stock
1 4 - 0.69 4 (max)0.9 (max)1.2(min)1.1 0.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50PC) 1 1x4 42091296 5.99 SGD
In stock
- 25 - 112.78 25 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x25 42094464 4.99 SGD
Shipped after 2018-05-29
- 130 - 112.78 130 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x130 42094613 8.99 SGD
Shipped after 2018-05-29
- 90 - 86.2 90 (max)11.7 (max)12.5(min)12.3 2   1PC 1 12x90 42094403 5.99 SGD
Shipped after 2018-05-29
- 55 - 86.2 55 (max)11.7 (max)12.5(min)12.3 2   1Pack(2PC) 1 12x55 42094342 4.99 SGD
In stock
- 20 - 68.94 20 (max)9.8 (max)10.6(min)10.3 2   1Pack(4PC) 1 10x20 42094001 9.99 SGD
Shipped after 2018-05-29
- 16 - 68.94 16 (max)9.8 (max)10.6(min)10.3 2   1Pack(4PC) 1 10x16 42093992 9.99 SGD
Shipped after 2018-05-29
- 110 - 68.94 110 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x110 42094211 6.99 SGD
Shipped after 2018-05-29
1.5 6 - 1.55 6 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x6 42091515 4.99 SGD
Shipped after 2018-05-30
1.5 16 - 1.55 16 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x16 42091576 9.99 SGD
Shipped after 2018-05-29
8 75 - 44.13 75 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(3PC) 1 8x75 42093913 4.99 SGD
Shipped after 2018-05-29
8 40 - 44.13 40 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(5PC) 1 8x40 42093825 4.99 SGD
In stock
8 100 - 44.13 100 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(3PC) 1 8x100 42093965 5.99 SGD
Shipped after 2018-05-29
8 10 - 44.13 10 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(12PC) 1 8x10 42093667 6.99 SGD
Shipped after 2018-05-29
6 65 - 24.83 65 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(5PC) 1 6x65 42093597 5.99 SGD
Shipped after 2018-05-29
6 32 - 24.83 32 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(10PC) 1 6x32 42093466 4.99 SGD
In stock
6 16 - 24.83 16 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(17PC) 1 6x16 42093371 5.99 SGD
Shipped after 2018-05-29
5 45 - 17.25 45 (max)4.8 (max)5.4(min)5.2 1   1Pack(9PC) 1 5x45 42093222 5.99 SGD
In stock
5 34 - 17.25 34 (max)4.8 (max)5.4(min)5.2 1   1Pack(12PC) 1 5x34 42093177 9.99 SGD
Shipped after 2018-05-29
3.5 18 - 8.44 18 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(25PC) 1 3.5x18 42092495 5.99 SGD
Shipped after 2018-05-29
2 7 - 2.76 7 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x7 42091734 4.99 SGD
Shipped after 2018-05-30
2 16 - 2.76 16 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(34PC) 1 2x16 42091822 4.99 SGD
In stock
2.5 50 - 4.3 50 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(17PC) 1 2.5x50 42092145 4.99 SGD
In stock
2.5 40 - 4.3 40 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(17PC) 1 2.5x40 42092127 9.99 SGD
Shipped after 2018-05-29
1 14 - 0.69 14 (max)0.9 (max)1.2(min)1.1 0.2   1Pack(50PC) 1 1x14 42091357 18.99 SGD
Shipped after 2018-05-29
- 40 - 112.78 40 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x40 42094507 4.99 SGD
Shipped after 2018-05-29
- 22 - 112.78 22 (max)12.7 (max)13.7(min)13.4 2.5   1Pack(2PC) 1 13x22 42094455 7.99 SGD
Shipped after 2018-05-29
- 100 - 112.78 100 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x100 42094586 6.99 SGD
Shipped after 2018-05-29
- 65 - 86.2 65 (max)11.7 (max)12.5(min)12.3 2   1Pack(2PC) 1 12x65 42094367 5.99 SGD
Shipped after 2018-05-29
- 40 - 86.2 40 (max)11.7 (max)12.5(min)12.3 2   1Pack(2PC) 1 12x40 42094324 5.99 SGD
Shipped after 2018-05-29
- 110 - 86.2 110 (max)11.7 (max)12.5(min)12.3 2   1PC 1 12x110 42094421 4.99 SGD
Shipped after 2018-05-29
- 56 - 68.94 56 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x56 42094123 5.99 SGD
Shipped after 2018-05-29
- 130 - 68.94 130 (max)9.8 (max)10.6(min)10.3 2   1PC 1 10x130 42094236 4.99 SGD
Shipped after 2018-05-29
1.6 20 - 1.68 20 (max)1.5 (max)1.8(min)1.7 0.3   1Pack(34PC) 1 1.6x20 42091691 5.99 SGD
Shipped after 2018-05-29
1.6 16 - 1.68 16 (max)1.5 (max)1.8(min)1.7 0.3   1Pack(34PC) 1 1.6x16 42091682 4.99 SGD
Shipped after 2018-05-30
1.6 12 - 1.68 12 (max)1.5 (max)1.8(min)1.7 0.3   1Pack(50PC) 1 1.6x12 42091664 5.99 SGD
Shipped after 2018-05-29
1.5 5 - 1.55 5 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x5 42091506 4.99 SGD
Shipped after 2018-05-30
1.5 20 - 1.55 20 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x20 42091594 18.99 SGD
Shipped after 2018-05-29
1.5 18 - 1.55 18 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x18 42091585 5.99 SGD
Shipped after 2018-05-29
3.5 22 - 8.44 22 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(20PC) 1 3.5x22 42092513 5.99 SGD
Shipped after 2018-05-29
3.5 16 - 8.44 16 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(25PC) 1 3.5x16 42092486 8.99 SGD
Shipped after 2018-05-29
3.5 14 - 8.44 14 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(34PC) 1 3.5x14 42092461 4.99 SGD
In stock
2 24 - 2.76 24 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(34PC) 1 2x24 42091865 5.99 SGD
Shipped after 2018-05-29
2 12 - 2.76 12 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x12 42091786 4.99 SGD
In stock
2.5 35 - 4.3 35 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(20PC) 1 2.5x35 42092102 7.99 SGD
Shipped after 2018-05-29
2.5 16 - 4.3 16 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(34PC) 1 2.5x16 42092032 4.99 SGD
In stock
- 50 - 112.78 50 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x50 42094516 4.99 SGD
Shipped after 2018-05-29
- 35 - 86.2 35 (max)11.7 (max)12.5(min)12.3 2   1Pack(3PC) 1 12x35 42094306 4.99 SGD
Shipped after 2018-05-29
- 30 - 86.2 30 (max)11.7 (max)12.5(min)12.3 2   1Pack(3PC) 1 12x30 42094281 5.99 SGD
Shipped after 2018-05-29
- 55 - 68.94 55 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x55 42094114 5.99 SGD
In stock
- 45 - 68.94 45 (max)9.8 (max)10.6(min)10.3 2   1Pack(3PC) 1 10x45 42094096 4.99 SGD
Shipped after 2018-05-29
- 30 - 68.94 30 (max)9.8 (max)10.6(min)10.3 2   1Pack(3PC) 1 10x30 42094044 4.99 SGD
Shipped after 2018-05-30
- 28 - 68.94 28 (max)9.8 (max)10.6(min)10.3 2   1Pack(3PC) 1 10x28 42094035 4.99 SGD
Shipped after 2018-05-29
1.6 4 - 1.68 4 (max)1.5 (max)1.8(min)1.7 0.3   1Pack(100PC) 1 1.6x4 42091612 9.99 SGD
Shipped after 2018-05-29
1.5 8 - 1.55 8 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x8 42091524 5.99 SGD
Shipped after 2018-05-29
1.5 24 - 1.55 24 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x24 42091603 18.99 SGD
Shipped after 2018-05-29
3.5 12 - 8.44 12 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(34PC) 1 3.5x12 42092452 5.99 SGD
Shipped after 2018-05-29
2 4 - 2.76 4 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x4 42091707 18.99 SGD
Shipped after 2018-05-29
2 35 - 2.76 35 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(20PC) 1 2x35 42091926 7.99 SGD
Shipped after 2018-05-29
2 11 - 2.76 11 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x11 42091777 5.99 SGD
Shipped after 2018-05-29
2 10 - 2.76 10 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(50PC) 1 2x10 42091761 4.99 SGD
In stock
2.5 25 - 4.3 25 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(25PC) 1 2.5x25 42092075 4.99 SGD
In stock
2.5 22 - 4.3 22 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(34PC) 1 2.5x22 42092066 4.99 SGD
Shipped after 2018-05-30
2.5 12 - 4.3 12 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(50PC) 1 2.5x12 42092005 4.99 SGD
In stock
1 10 - 0.69 10 (max)0.9 (max)1.2(min)1.1 0.2   1Pack(50PC) 1 1x10 42091332 4.99 SGD
Shipped after 2018-05-30
- 60 - 86.2 60 (max)11.7 (max)12.5(min)12.3 2   1Pack(2PC) 1 12x60 42094351 4.99 SGD
Shipped after 2018-05-29
- 25 - 86.2 25 (max)11.7 (max)12.5(min)12.3 2   1Pack(3PC) 1 12x25 42094272 4.99 SGD
Shipped after 2018-05-29
- 130 - 86.2 130 (max)11.7 (max)12.5(min)12.3 2   1PC 1 12x130 42094437 4.99 SGD
Shipped after 2018-05-29
- 100 - 86.2 100 (max)11.7 (max)12.5(min)12.3 2   1PC 1 12x100 42094412 4.99 SGD
Shipped after 2018-05-29
- 80 - 68.94 80 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x80 42094175 4.99 SGD
In stock
1.6 6 - 1.68 6 (max)1.5 (max)1.8(min)1.7 0.3   1Pack(50PC) 1 1.6x6 42091637 5.99 SGD
Shipped after 2018-05-29
3.5 10 - 8.44 10 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(34PC) 1 3.5x10 42092443 5.99 SGD
Shipped after 2018-05-29
2 40 - 2.76 40 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(20PC) 1 2x40 42091935 5.99 SGD
Shipped after 2018-05-29
2 28 - 2.76 28 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(25PC) 1 2x28 42091892 9.99 SGD
Shipped after 2018-05-29
2 22 - 2.76 22 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(34PC) 1 2x22 42091856 4.99 SGD
In stock
2.5 4 - 4.3 4 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(50PC) 1 2.5x4 42091944 5.99 SGD
Shipped after 2018-05-29
- 90 - 112.78 90 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x90 42094577 6.99 SGD
Shipped after 2018-05-29
- 120 - 112.78 120 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x120 42094604 12.99 SGD
Shipped after 2018-05-29
- 75 - 86.2 75 (max)11.7 (max)12.5(min)12.3 2   1Pack(2PC) 1 12x75 42094385 5.99 SGD
Shipped after 2018-05-29
- 45 - 86.2 45 (max)11.7 (max)12.5(min)12.3 2   1Pack(2PC) 1 12x45 42094333 4.99 SGD
Shipped after 2018-05-29
- 36 - 86.2 36 (max)11.7 (max)12.5(min)12.3 2   1Pack(2PC) 1 12x36 42094315 5.99 SGD
Shipped after 2018-05-29
- 70 - 68.94 70 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x70 42094166 9.99 SGD
Shipped after 2018-05-29
- 63 - 68.94 63 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x63 42094141 5.99 SGD
Shipped after 2018-05-29
1.2 6 - 1.02 6 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x6 42091402 18.99 SGD
Shipped after 2018-05-29
1.2 5 - 1.02 5 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x5 42091393 5.99 SGD
Shipped after 2018-05-29
1.2 8 - 1.02 8 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x8 42091427 5.99 SGD
Shipped after 2018-05-29
1.2 4 - 1.02 4 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x4 42091384 5.99 SGD
Shipped after 2018-05-29
1.2 20 - 1.02 20 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x20 42091481 5.99 SGD
Shipped after 2018-05-29
1.2 7 - 1.02 7 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x7 42091411 18.99 SGD
Shipped after 2018-05-29
1.2 16 - 1.02 16 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x16 42091472 5.99 SGD
Shipped after 2018-05-29
1.2 15 - 1.02 15 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x15 42091463 9.99 SGD
Shipped after 2018-05-29
1.2 14 - 1.02 14 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x14 42091454 5.99 SGD
Shipped after 2018-05-29
1.2 12 - 1.02 12 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x12 42091445 9.99 SGD
Shipped after 2018-05-29
1.2 10 - 1.02 10 (max)1.1 (max)1.4(min)1.3 0.25   1Pack(50PC) 1 1.2x10 42091436 4.99 SGD
Shipped after 2018-05-30
2 18 - 2.76 18 (Maximum) 1.9 (Maximum) 2.25 (minimum) 2.15 0.4   1Pack(34PC) 1 2x18 42091831 4.99 SGD
In stock
5 40 - 17.25 40 (Maximum) 4.8 (Maximum) 5.4 (Min) 5.2 1   1Pack(10PC) 1 5x40 42093213 4.99 SGD
Shipped after 2018-06-04
4 40 - 11.08 40 (Maximum) 3.9 (Maximum) 4.4 (Min) 4.2 0.8   1Pack(15PC) 1 4x40 42092811 4.99 SGD
In stock
3 30 - 6.2 30 (Maximum) 2.9 (Maximum) 3.25 (minimum) 3.15 0.6   1Pack(20PC) 1 3x30 42092321 4.99 SGD
In stock
3 20 - 6.2 20 (Maximum) 2.9 (Maximum) 3.25 (minimum) 3.15 0.6   1Pack(25PC) 1 3x20 42092267 4.99 SGD
In stock
5 20 - 17.25 20 (Maximum) 4.8 (Maximum) 5.4 (Min) 5.2 1   1Pack(17PC) 1 5x20 42093107 4.99 SGD
In stock
4 32 - 11.08 32 (Maximum) 3.9 (Maximum) 4.4 (Min) 4.2 0.8   1Pack(17PC) 1 4x32 42092775 4.99 SGD
In stock
3 8 - 6.2 8 (Maximum) 2.9 (Maximum) 3.25 (minimum) 3.15 0.6   1Pack(34PC) 1 3x8 42092172 4.99 SGD
In stock
3 25 - 6.2 25 (Maximum) 2.9 (Maximum) 3.25 (minimum) 3.15 0.6   1Pack(25PC) 1 3x25 42092294 4.99 SGD
In stock
5 25 - 17.25 25 (Maximum) 4.8 (Maximum) 5.4 (Min) 5.2 1   1Pack(15PC) 1 5x25 42093134 4.99 SGD
Shipped after 2018-06-04
2 20 - 2.76 20 (Max)1.9 "(Maximum) 2.25 (Min) 2.15 " 0.4   1Pack(34PC) 1 2x20 42091847 4.99 SGD
In stock
4 18 - 11.08 18 (Max)3.9 "(Maximum) 4.4 (Min) 4.2 " 0.8   1Pack(25PC) 1 4x18 42092696 4.99 SGD
In stock
4 24 - 11.08 24 (Max)3.9 "(Maximum) 4.4 (Min) 4.2 " 0.8   1Pack(20PC) 1 4x24 42092723 4.99 SGD
In stock
3 15 - 6.2 15 (Maximum) 2.9 (Maximum) 3.25 (minimum) 3.15 0.6   1Pack(34PC) 1 3x15 42092224 4.99 SGD
In stock
6 25 - 24.83 25 (Maximum) 5.8 (Maximum) 6.4 (Min) 6.2 1.2   1Pack(12PC) 1 6x25 42093423 4.99 SGD
In stock
M5 63 5 17.25 - (max)4.8 (max)5.4/(min)5.2 1   1Pack(7PC) 1 M5x63 42932915 5.99 SGD
Shipped after 2018-05-29
M1.6 24 1.6 1.68 - (max)1.5 (max)1.8/(min)1.7 0.3   1Pack(36PC) 1 M1.6x24 42932906 10.99 SGD
Shipped after 2018-05-29
2.5 20 - 4.3 20 (Max)2.4 "(Maximum) 2.75 (Min) 2.65 " 0.5   1Pack(34PC) 1 2.5x20 42092057 4.99 SGD
In stock
3 14 - 6.2 14 (Max)2.9 "(Maximum) 3.25 (Min) 3.15 " 0.6   1Pack(34PC) 1 3x14 42092215 4.99 SGD
In stock
4 10 - 11.08 10 (Max)3.9 "(Maximum) 4.4 (Min) 4.2 " 0.8   1Pack(25PC) 1 4x10 42092644 4.99 SGD
Shipped after 2018-05-30
2 14 - 2.76 14 (Max)1.9 "(Maximum) 2.25 (Min) 2.15 " 0.4   1Pack(50PC) 1 2x14 42091804 4.99 SGD
In stock
3 50 - 6.2 50 (Max)2.9 "(Maximum) 3.25 (Min) 3.15 " 0.6   1Pack(13PC) 1 3x50 42092407 4.99 SGD
Shipped after 2018-05-30
6 35 - 24.83 35 (Max)5.8 "(Maximum) 6.4 (Min) 6.2 " 1.2   1Pack(9PC) 1 6x35 42093484 4.99 SGD
Shipped after 2018-05-30
6 50 - 24.83 50 (Max)5.8 "(Maximum) 6.4 (Min) 6.2 " 1.2   1Pack(7PC) 1 6x50 42093545 4.99 SGD
Shipped after 2018-06-04
6 40 - 24.83 40 (Max)5.8 "(Maximum) 6.4 (Min) 6.2 " 1.2   1Pack(8PC) 1 6x40 42093511 4.99 SGD
In stock
10 60 - 68.94 60 (Max)9.8 "(Maximum) 10.6 (Min) 10.3 " 2   1Pack(2PC) 1 10x60 42094132 4.99 SGD
In stock
2.5 10 - 4.3 10 (Max)2.4 "(Maximum) 2.75 (Min) 2.65 " 0.5   1Pack(50PC) 1 2.5x10 42091996 4.99 SGD
In stock
2.5 18 - 4.3 18 (Max)2.4 "(Maximum) 2.75 (Min) 2.65 " 0.5   1Pack(34PC) 1 2.5x18 42092041 4.99 SGD
Shipped after 2018-05-30
3 22 - 6.2 22 (Max)2.9 "(Maximum) 3.25 (Min) 3.15 " 0.6   1Pack(25PC) 1 3x22 42092276 4.99 SGD
In stock
4 35 - 11.08 35 (Max)3.9 "(Maximum) 4.4 (Min) 4.2 " 0.8   1Pack(15PC) 1 4x35 42092784 4.99 SGD
In stock
4 50 - 11.08 50 (Max)3.9 "(Maximum) 4.4 (Min) 4.2 " 0.8   1Pack(10PC) 1 4x50 42092845 4.99 SGD
In stock
4 20 - 11.08 20 (Max)3.9 "(Maximum) 4.4 (Min) 4.2 " 0.8   1Pack(25PC) 1 4x20 42092705 4.99 SGD
In stock
6 45 - 24.83 45 (Max)5.8 "(Maximum) 6.4 (Min) 6.2 " 1.2   1Pack(7PC) 1 6x45 42093536 4.99 SGD
In stock
8 45 - 44.13 45 (Max)7.8 "(Maximum) 8.6 (Min) 8.3 " 1.6   1Pack(5PC) 1 8x45 42093834 4.99 SGD
Shipped after 2018-05-29
3 10 - 6.2 10 (Max)2.9 "(Maximum) 3.25 (Min) 3.15 " 0.6   1Pack(34PC) 1 3x10 42092181 4.99 SGD
In stock
8 90 - 44.13 90 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(3PC) 1 8x90 42093947 5.99 SGD
Shipped after 2018-05-29
8 85 - 44.13 85 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(3PC) 1 8x85 42093931 4.99 SGD
Shipped after 2018-05-29
8 80 - 44.13 80 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(3PC) 1 8x80 42093922 4.99 SGD
Shipped after 2018-05-29
8 56 - 44.13 56 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(4PC) 1 8x56 42093861 9.99 SGD
Shipped after 2018-05-29
8 36 - 44.13 36 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(6PC) 1 8x36 42093807 5.99 SGD
Shipped after 2018-05-29
8 28 - 44.13 28 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(7PC) 1 8x28 42093764 5.99 SGD
Shipped after 2018-05-29
8 24 - 44.13 24 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(8PC) 1 8x24 42093746 5.99 SGD
Shipped after 2018-05-29
8 22 - 44.13 22 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(9PC) 1 8x22 42093737 5.99 SGD
Shipped after 2018-05-29
8 15 - 44.13 15 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(12PC) 1 8x15 42093694 5.99 SGD
Shipped after 2018-05-29
8 120 - 44.13 120 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(2PC) 1 8x120 42093983 4.99 SGD
Shipped after 2018-05-29
8 12 - 44.13 12 (max)7.8 (max)8.6(min)8.3 1.6   1Pack(12PC) 1 8x12 42093676 6.99 SGD
Shipped after 2018-05-29
6 90 - 24.83 90 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(3PC) 1 6x90 42093642 4.99 SGD
Shipped after 2018-05-29
6 75 - 24.83 75 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(4PC) 1 6x75 42093615 5.99 SGD
Shipped after 2018-05-29
6 55 - 24.83 55 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(6PC) 1 6x55 42093554 4.99 SGD
In stock
6 38 - 24.83 38 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(8PC) 1 6x38 42093502 5.99 SGD
Shipped after 2018-05-29
6 24 - 24.83 24 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(12PC) 1 6x24 42093414 5.99 SGD
Shipped after 2018-05-29
6 20 - 24.83 20 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(13PC) 1 6x20 42093396 4.99 SGD
In stock
6 18 - 24.83 18 (max)5.8 (max)6.4(min)6.2 1.2   1Pack(15PC) 1 6x18 42093387 5.99 SGD
Shipped after 2018-05-29
5 75 - 17.25 75 (max)4.8 (max)5.4(min)5.2 1   1Pack(6PC) 1 5x75 42093292 5.99 SGD
Shipped after 2018-05-29
5 55 - 17.25 55 (max)4.8 (max)5.4(min)5.2 1   1Pack(8PC) 1 5x55 42093247 5.99 SGD
Shipped after 2018-05-29
5 30 - 17.25 30 (max)4.8 (max)5.4(min)5.2 1   1Pack(13PC) 1 5x30 42093152 4.99 SGD
In stock
5 28 - 17.25 28 (max)4.8 (max)5.4(min)5.2 1   1Pack(15PC) 1 5x28 42093143 4.99 SGD
In stock
5 22 - 17.25 22 (max)4.8 (max)5.4(min)5.2 1   1Pack(17PC) 1 5x22 42093116 4.99 SGD
Shipped after 2018-05-30
5 16 - 17.25 16 (max)4.8 (max)5.4(min)5.2 1   1Pack(20PC) 1 5x16 42093082 7.99 SGD
Shipped after 2018-05-29
5 14 - 17.25 14 (max)4.8 (max)5.4(min)5.2 1   1Pack(20PC) 1 5x14 42093064 5.99 SGD
Shipped after 2018-05-29
5 10 - 17.25 10 (max)4.8 (max)5.4(min)5.2 1   1Pack(20PC) 1 5x10 42093046 7.99 SGD
Shipped after 2018-05-29
4 8 - 11.08 8 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(25PC) 1 4x8 42092635 5.99 SGD
Shipped after 2018-05-29
4 70 - 11.08 70 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(8PC) 1 4x70 42092881 9.99 SGD
Shipped after 2018-05-29
4 60 - 11.08 60 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(9PC) 1 4x60 42092863 5.99 SGD
Shipped after 2018-05-29
4 55 - 11.08 55 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(10PC) 1 4x55 42092854 5.99 SGD
Shipped after 2018-05-29
4 38 - 11.08 38 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(15PC) 1 4x38 42092802 5.99 SGD
Shipped after 2018-05-29
4 36 - 11.08 36 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(15PC) 1 4x36 42092793 5.99 SGD
Shipped after 2018-05-29
4 28 - 11.08 28 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(17PC) 1 4x28 42092757 5.99 SGD
Shipped after 2018-05-29
4 22 - 11.08 22 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(20PC) 1 4x22 42092714 4.99 SGD
In stock
4 16 - 11.08 16 (max)3.9 (max)4.4(min)4.2 0.8   1Pack(25PC) 1 4x16 42092687 4.99 SGD
Shipped after 2018-05-30
4.5 40 - 13.97 40 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(12PC) 1 4.5x40 42092994 5.99 SGD
Shipped after 2018-05-29
4.5 10 - 13.97 10 (max)4.3 (max)4.84(min)4.7 0.9   1Pack(25PC) 1 4.5x10 42092915 8.99 SGD
Shipped after 2018-05-29
3 40 - 6.2 40 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(17PC) 1 3x40 42092382 4.99 SGD
In stock
3 38 - 6.2 38 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(17PC) 1 3x38 42092373 5.99 SGD
Shipped after 2018-05-29
3 35 - 6.2 35 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(20PC) 1 3x35 42092355 4.99 SGD
Shipped after 2018-05-30
3 26 - 6.2 26 (max)2.9 (max)3.25(min)3.15 0.6   1Pack(20PC) 1 3x26 42092303 9.99 SGD
Shipped after 2018-05-29
3.5 6 - 8.44 6 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(34PC) 1 3.5x6 42092425 9.99 SGD
Shipped after 2018-05-29
3.5 45 - 8.44 45 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(13PC) 1 3.5x45 42092601 5.99 SGD
Shipped after 2018-05-29
3.5 20 - 8.44 20 (max)3.4 (max)3.84(min)3.7 0.7   1Pack(20PC) 1 3.5x20 42092504 4.99 SGD
Shipped after 2018-05-30
2 30 - 2.76 30 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(20PC) 1 2x30 42091901 4.99 SGD
Shipped after 2018-05-30
2 26 - 2.76 26 (max)1.9 (max)2.25(min)2.15 0.4   1Pack(25PC) 1 2x26 42091883 9.99 SGD
Shipped after 2018-05-29
2.5 9 - 4.3 9 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(34PC) 1 2.5x9 42091987 10.99 SGD
Shipped after 2018-05-29
2.5 36 - 4.3 36 (max)2.4 (max)2.75(min)2.65 0.5   1Pack(20PC) 1 2.5x36 42092111 7.99 SGD
Shipped after 2018-05-29
1 6 - 0.69 6 (max)0.9 (max)1.2(min)1.1 0.2   1Pack(50PC) 1 1x6 42091314 5.99 SGD
Shipped after 2018-05-29
1 5 - 0.69 5 (max)0.9 (max)1.2(min)1.1 0.2   1Pack(50PC) 1 1x5 42091305 5.99 SGD
Shipped after 2018-05-29
- 60 - 112.78 60 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x60 42094534 4.99 SGD
Shipped after 2018-05-30
- 110 - 112.78 110 (max)12.7 (max)13.7(min)13.4 2.5   1PC 1 13x110 42094595 7.99 SGD
Shipped after 2018-05-29
- 80 - 86.2 80 (max)11.7 (max)12.5(min)12.3 2   1Pack(2PC) 1 12x80 42094394 5.99 SGD
Shipped after 2018-05-29
- 20 - 86.2 20 (max)11.7 (max)12.5(min)12.3 2   1Pack(4PC) 1 12x20 42094254 5.99 SGD
Shipped after 2018-05-29
- 65 - 68.94 65 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x65 42094157 4.99 SGD
Shipped after 2018-05-29
- 40 - 68.94 40 (max)9.8 (max)10.6(min)10.3 2   1Pack(3PC) 1 10x40 42094087 4.99 SGD
In stock
- 36 - 68.94 36 (max)9.8 (max)10.6(min)10.3 2   1Pack(3PC) 1 10x36 42094071 4.99 SGD
Shipped after 2018-05-29
- 120 - 68.94 120 (max)9.8 (max)10.6(min)10.3 2   1PC 1 10x120 42094227 4.99 SGD
Shipped after 2018-05-29
- 100 - 68.94 100 (max)9.8 (max)10.6(min)10.3 2   1Pack(2PC) 1 10x100 42094202 5.99 SGD
Shipped after 2018-05-30
1.6 8 - 1.68 8 (max)1.5 (max)1.8(min)1.7 0.3   1Pack(50PC) 1 1.6x8 42091646 5.99 SGD
Shipped after 2018-05-29
1.6 5 - 1.68 5 (max)1.5 (max)1.8(min)1.7 0.3   1Pack(50PC) 1 1.6x5 42091621 18.99 SGD
Shipped after 2018-05-29
1.6 10 - 1.68 10 (max)1.5 (max)1.8(min)1.7 0.3   1Pack(50PC) 1 1.6x10 42091655 5.99 SGD
Shipped after 2018-05-29
1.5 4 - 1.55 4 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(100PC) 1 1.5x4 42091497 5.99 SGD
Shipped after 2018-05-29
1.5 14 - 1.55 14 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x14 42091551 5.99 SGD
Shipped after 2018-05-29
1.5 12 - 1.55 12 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x12 42091542 5.99 SGD
Shipped after 2018-05-29
1.5 10 - 1.55 10 (max)1.4 (max)1.7(min)1.6 0.3   1Pack(50PC) 1 1.5x10 42091533 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Machine prototype production
5
From Japan
On 2018-01-05 07:34:07
I can order small quantities, good products, cheap goods, so I like it!
This review is about item#42092671.
Part assembly
3
From Japan
On 2017-09-04 19:58:25
I purchased it cheaply because it uses a lot so it was saved.
This review is about item#42092181.
For positioning parts
5
From Japan
On 2016-12-13 16:05:21
It is perfect for the purpose of use and can be used without any problem. Also, since various sizes can be chosen, it is very handy.
This review is about item#42092023.
Used for self-made tool
5
From Japan
On 2016-09-05 10:26:20
I used it to make a tool to insert the M8 helicopter. It's OK if you are cheap.
This review is about item#42094044.
Fasteners of additional parts of shaft broken parts
5
From Japan
On 2016-07-26 21:26:21
I am satisfied with the standards. There is no problem with strength.
This review is about item#42093134.
For positioning parts
5
From Japan
On 2016-03-11 16:16:49
Just because it was the dimensions I wanted, it was good. I have not used it yet, but I think that there is nothing wrong.
This review is about item#42092005.
Tool repair
5
From Japan
On 2015-10-09 09:56:15
There are many kinds and it can respond to various types, so it will be saved
This review is about item#42093152.
Used as an agricultural machinery part
5
From Japan
On 2015-07-17 18:18:52
It was very helpful to repair tractors of agricultural equipment manufacturers that are out of business. Thank you.
This review is about item#42093572.
Repair parts
3
From Japan
On 2015-02-04 12:29:34
It is the same as ordinary goods, it is saved if there is also an inch version.
This review is about item#42092933.
Fix it so that the position of the iron plate and the plate do not shift
5
From Japan
On 2015-02-01 15:48:23
In a prototype of a sudden request, a spring pin was urgently needed, and it got hit as it searched on the net. I arrived the next day and was in time for the delivery date and was very much appreciated.
This review is about item#42092644.

Related Products