Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spring Pin, Stainless Steel

4.38 (8)
Material
Stainless
...see all>
Product Options
ADD TO CART
Double Shear Load (kN) Dimension l (mm) Dimensions E (mm) Dimensions D (mm) Dimension t (mm) Nominal Designation Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double Shear Load (kN) Dimension l (mm) Dimensions E (mm) Dimensions D (mm) Dimension t (mm) Nominal Designation Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.83 45 (max)5.8 (max)6.4(min)6.2 1.2 6 45 1Pack(5PC) 1 6x45 42096302 9.99 SGD
Shipped after 2018-06-25
24.83 35 (max)5.8 (max)6.4(min)6.2 1.2 6 35 1Pack(6PC) 1 6x35 42096275 5.99 SGD
Shipped after 2018-06-25
24.83 15 (max)5.8 (max)6.4(min)6.2 1.2 6 15 1Pack(12PC) 1 6x15 42096187 5.99 SGD
Shipped after 2018-06-25
11.08 50 (max)3.9 (max)4.4(min)4.2 0.8 4 50 1Pack(9PC) 1 4x50 42095961 4.99 SGD
Shipped after 2018-06-26
11.08 18 (max)3.9 (max)4.4(min)4.2 0.8 4 18 1Pack(17PC) 1 4x18 42095837 4.99 SGD
In stock
6.2 36 (max)2.9 (max)3.25(min)3.15 0.6 3 36 1Pack(15PC) 1 3x36 42095663 9.99 SGD
Shipped after 2018-06-25
6.2 18 (max)2.9 (max)3.25(min)3.15 0.6 3 18 1Pack(25PC) 1 3x18 42095575 4.99 SGD
In stock
6.2 16 (max)2.9 (max)3.25(min)3.15 0.6 3 16 1Pack(25PC) 1 3x16 42095566 5.99 SGD
Shipped after 2018-06-25
2.76 16 (max)1.9 (max)2.25(min)2.15 0.4 2 16 1Pack(34PC) 1 2x16 42095277 4.99 SGD
In stock
1.68 16 (max)1.5 (max)1.8(min)1.7 0.3 1.6 16 1Pack(50PC) 1 1.6x16 42095164 5.99 SGD
Shipped after 2018-06-25
1.55 4 (max)1.4 (max)1.7(min)1.6 0.3 1.5 4 1Pack(50PC) 1 1.5x4 42095006 8.99 SGD
Shipped after 2018-06-25
1.02 6 (max)1.1 (max)1.4(min)1.3 0.25 1.2 6 1Pack(50PC) 1 1.2x6 42094954 5.99 SGD
Shipped after 2018-06-25
24.83 28 (max)5.8 (max)6.4(min)6.2 1.2 6 28 1Pack(7PC) 1 6x28 42096241 9.99 SGD
Shipped after 2018-06-25
24.83 25 (max)5.8 (max)6.4(min)6.2 1.2 6 25 1Pack(8PC) 1 6x25 42096232 5.99 SGD
Shipped after 2018-06-25
17.25 60 (max)4.8 (max)5.4(min)5.2 1 5 60 1Pack(6PC) 1 5x60 42096153 5.99 SGD
In stock
17.25 24 (max)4.8 (max)5.4(min)5.2 1 5 24 1Pack(13PC) 1 5x24 42096047 5.99 SGD
Shipped after 2018-06-25
11.08 38 (max)3.9 (max)4.4(min)4.2 0.8 4 38 1Pack(12PC) 1 4x38 42095934 5.99 SGD
Shipped after 2018-06-25
11.08 25 (max)3.9 (max)4.4(min)4.2 0.8 4 25 1Pack(15PC) 1 4x25 42095873 4.99 SGD
In stock
6.2 6 (max)2.9 (max)3.25(min)3.15 0.6 3 6 1Pack(34PC) 1 3x6 42095505 5.99 SGD
Shipped after 2018-06-25
6.2 50 (max)2.9 (max)3.25(min)3.15 0.6 3 50 1Pack(12PC) 1 3x50 42095697 4.99 SGD
In stock
2.76 25 (max)1.9 (max)2.25(min)2.15 0.4 2 25 1Pack(25PC) 1 2x25 42095313 5.99 SGD
In stock
4.3 5 (max)2.4 (max)2.75(min)2.65 0.5 2.5 5 1Pack(34PC) 1 2.5x5 42095356 7.99 SGD
Shipped after 2018-06-25
4.3 36 (max)2.4 (max)2.75(min)2.65 0.5 2.5 36 1Pack(17PC) 1 2.5x36 42095496 5.99 SGD
Shipped after 2018-06-25
4.3 18 (max)2.4 (max)2.75(min)2.65 0.5 2.5 18 1Pack(34PC) 1 2.5x18 42095435 5.99 SGD
Shipped after 2018-06-25
4.3 10 (max)2.4 (max)2.75(min)2.65 0.5 2.5 10 1Pack(34PC) 1 2.5x10 42095383 4.99 SGD
In stock
0.69 5 (max)0.9 (max)1.2(min)1.1 0.2 1 5 1Pack(50PC) 1 1x5 42094875 5.99 SGD
Shipped after 2018-06-25
1.68 8 (max)1.5 (max)1.8(min)1.7 0.3 1.6 8 1Pack(50PC) 1 1.6x8 42095121 5.99 SGD
Shipped after 2018-06-25
1.02 5 (max)1.1 (max)1.4(min)1.3 0.25 1.2 5 1Pack(50PC) 1 1.2x5 42094945 5.99 SGD
Shipped after 2018-06-25
1.02 4 (max)1.1 (max)1.4(min)1.3 0.25 1.2 4 1Pack(50PC) 1 1.2x4 42094936 9.99 SGD
Shipped after 2018-06-25
1.02 14 (max)1.1 (max)1.4(min)1.3 0.25 1.2 14 1Pack(50PC) 1 1.2x14 42094997 8.99 SGD
Shipped after 2018-06-25
1.02 12 (max)1.1 (max)1.4(min)1.3 0.25 1.2 12 1Pack(50PC) 1 1.2x12 42094981 5.99 SGD
Shipped after 2018-06-25
24.83 55 (max)5.8 (max)6.4(min)6.2 1.2 6 55 1Pack(4PC) 1 6x55 42096327 5.99 SGD
Shipped after 2018-06-25
17.25 16 (max)4.8 (max)5.4(min)5.2 1 5 16 1Pack(15PC) 1 5x16 42096004 5.99 SGD
Shipped after 2018-06-25
11.08 45 (max)3.9 (max)4.4(min)4.2 0.8 4 45 1Pack(10PC) 1 4x45 42095952 5.99 SGD
Shipped after 2018-06-25
11.08 40 (max)3.9 (max)4.4(min)4.2 0.8 4 40 1Pack(10PC) 1 4x40 42095943 4.99 SGD
Shipped after 2018-06-26
11.08 35 (max)3.9 (max)4.4(min)4.2 0.8 4 35 1Pack(12PC) 1 4x35 42095916 4.99 SGD
Shipped after 2018-06-26
11.08 28 (max)3.9 (max)4.4(min)4.2 0.8 4 28 1Pack(15PC) 1 4x28 42095882 4.99 SGD
In stock
11.08 22 (max)3.9 (max)4.4(min)4.2 0.8 4 22 1Pack(17PC) 1 4x22 42095855 4.99 SGD
Shipped after 2018-06-25
6.2 15 (max)2.9 (max)3.25(min)3.15 0.6 3 15 1Pack(25PC) 1 3x15 42095557 6.99 SGD
Shipped after 2018-06-25
6.2 14 (max)2.9 (max)3.25(min)3.15 0.6 3 14 1Pack(25PC) 1 3x14 42095541 4.99 SGD
In stock
6.2 10 (max)2.9 (max)3.25(min)3.15 0.6 3 10 1Pack(25PC) 1 3x10 42095523 4.99 SGD
In stock
8.44 25 (max)3.4 (max)3.84(min)3.7 0.7 3.5 25 1Pack(15PC) 1 3.5x25 42095751 4.99 SGD
In stock
8.44 12 (max)3.4 (max)3.84(min)3.7 0.7 3.5 12 1Pack(20PC) 1 3.5x12 42095715 5.99 SGD
Shipped after 2018-06-25
2.76 4 (max)1.9 (max)2.25(min)2.15 0.4 2 4 1Pack(50PC) 1 2x4 42095182 5.99 SGD
Shipped after 2018-06-25
2.76 28 (max)1.9 (max)2.25(min)2.15 0.4 2 28 1Pack(25PC) 1 2x28 42095331 6.99 SGD
Shipped after 2018-06-25
2.76 18 (max)1.9 (max)2.25(min)2.15 0.4 2 18 1Pack(34PC) 1 2x18 42095286 4.99 SGD
Shipped after 2018-06-28
4.3 22 (max)2.4 (max)2.75(min)2.65 0.5 2.5 22 1Pack(25PC) 1 2.5x22 42095453 5.99 SGD
Shipped after 2018-06-25
4.3 14 (max)2.4 (max)2.75(min)2.65 0.5 2.5 14 1Pack(34PC) 1 2.5x14 42095401 5.99 SGD
In stock
0.69 6 (max)0.9 (max)1.2(min)1.1 0.2 1 6 1Pack(50PC) 1 1x6 42094884 5.99 SGD
Shipped after 2018-06-25
1.68 6 (max)1.5 (max)1.8(min)1.7 0.3 1.6 6 1Pack(50PC) 1 1.6x6 42095112 5.99 SGD
Shipped after 2018-06-25
1.68 20 (max)1.5 (max)1.8(min)1.7 0.3 1.6 20 1Pack(34PC) 1 1.6x20 42095173 4.99 SGD
In stock
1.68 14 (max)1.5 (max)1.8(min)1.7 0.3 1.6 14 1Pack(50PC) 1 1.6x14 42095155 8.99 SGD
Shipped after 2018-06-25
1.68 12 (max)1.5 (max)1.8(min)1.7 0.3 1.6 12 1Pack(50PC) 1 1.6x12 42095146 8.99 SGD
Shipped after 2018-06-25
1.55 15 (max)1.4 (max)1.7(min)1.6 0.3 1.5 15 1Pack(50PC) 1 1.5x15 42095076 8.99 SGD
Shipped after 2018-06-25
1.55 12 (max)1.4 (max)1.7(min)1.6 0.3 1.5 12 1Pack(50PC) 1 1.5x12 42095051 5.99 SGD
Shipped after 2018-06-25
24.83 50 (max)5.8 (max)6.4(min)6.2 1.2 6 50 1Pack(4PC) 1 6x50 42096311 5.99 SGD
Shipped after 2018-06-27
24.83 14 (max)5.8 (max)6.4(min)6.2 1.2 6 14 1Pack(12PC) 1 6x14 42096171 5.99 SGD
Shipped after 2018-06-25
17.25 28 (max)4.8 (max)5.4(min)5.2 1 5 28 1Pack(10PC) 1 5x28 42096065 9.99 SGD
Shipped after 2018-06-25
17.25 20 (max)4.8 (max)5.4(min)5.2 1 5 20 1Pack(15PC) 1 5x20 42096022 5.99 SGD
Shipped after 2018-06-25
11.08 14 (max)3.9 (max)4.4(min)4.2 0.8 4 14 1Pack(17PC) 1 4x14 42095803 5.99 SGD
Shipped after 2018-06-25
6.2 20 (max)2.9 (max)3.25(min)3.15 0.6 3 20 1Pack(25PC) 1 3x20 42095584 4.99 SGD
In stock
2.76 5 (max)1.9 (max)2.25(min)2.15 0.4 2 5 1Pack(50PC) 1 2x5 42095191 5.99 SGD
Shipped after 2018-06-25
2.76 14 (max)1.9 (max)2.25(min)2.15 0.4 2 14 1Pack(50PC) 1 2x14 42095252 5.99 SGD
Shipped after 2018-06-25
4.3 15 (max)2.4 (max)2.75(min)2.65 0.5 2.5 15 1Pack(34PC) 1 2.5x15 42095417 4.99 SGD
In stock
0.69 12 (max)0.9 (max)1.2(min)1.1 0.2 1 12 1Pack(50PC) 1 1x12 42094911 5.99 SGD
Shipped after 2018-06-25
1.55 14 (max)1.4 (max)1.7(min)1.6 0.3 1.5 14 1Pack(50PC) 1 1.5x14 42095067 8.99 SGD
Shipped after 2018-06-25
24.83 63 (max)5.8 (max)6.4(min)6.2 1.2 6 63 1Pack(4PC) 1 6x63 42096345 9.99 SGD
Shipped after 2018-06-25
24.83 60 (max)5.8 (max)6.4(min)6.2 1.2 6 60 1Pack(4PC) 1 6x60 42096336 4.99 SGD
Shipped after 2018-06-25
24.83 36 (max)5.8 (max)6.4(min)6.2 1.2 6 36 1Pack(6PC) 1 6x36 42096284 5.99 SGD
Shipped after 2018-06-25
17.25 40 (max)4.8 (max)5.4(min)5.2 1 5 40 1Pack(8PC) 1 5x40 42096117 5.99 SGD
In stock
17.25 30 (max)4.8 (max)5.4(min)5.2 1 5 30 1Pack(10PC) 1 5x30 42096074 4.99 SGD
In stock
11.08 6 (max)3.9 (max)4.4(min)4.2 0.8 4 6 1Pack(20PC) 1 4x6 42095767 4.99 SGD
Shipped after 2018-06-26
11.08 36 (max)3.9 (max)4.4(min)4.2 0.8 4 36 1Pack(12PC) 1 4x36 42095925 5.99 SGD
Shipped after 2018-06-25
11.08 30 (max)3.9 (max)4.4(min)4.2 0.8 4 30 1Pack(13PC) 1 4x30 42095891 4.99 SGD
In stock
11.08 16 (max)3.9 (max)4.4(min)4.2 0.8 4 16 1Pack(17PC) 1 4x16 42095821 5.99 SGD
Shipped after 2018-06-25
11.08 15 (max)3.9 (max)4.4(min)4.2 0.8 4 15 1Pack(17PC) 1 4x15 42095812 4.99 SGD
In stock
6.2 25 (max)2.9 (max)3.25(min)3.15 0.6 3 25 1Pack(20PC) 1 3x25 42095611 4.99 SGD
In stock
6.2 24 (max)2.9 (max)3.25(min)3.15 0.6 3 24 1Pack(20PC) 1 3x24 42095602 6.99 SGD
Shipped after 2018-06-25
8.44 14 (max)3.4 (max)3.84(min)3.7 0.7 3.5 14 1Pack(20PC) 1 3.5x14 42095724 9.99 SGD
Shipped after 2018-06-25
2.76 13 (max)1.9 (max)2.25(min)2.15 0.4 2 13 1Pack(50PC) 1 2x13 42095243 5.99 SGD
Shipped after 2018-06-25
4.3 8 (max)2.4 (max)2.75(min)2.65 0.5 2.5 8 1Pack(34PC) 1 2.5x8 42095374 5.99 SGD
Shipped after 2018-06-25
4.3 6 (max)2.4 (max)2.75(min)2.65 0.5 2.5 6 1Pack(34PC) 1 2.5x6 42095365 7.99 SGD
Shipped after 2018-06-25
4.3 25 (max)2.4 (max)2.75(min)2.65 0.5 2.5 25 1Pack(20PC) 1 2.5x25 42095471 9.99 SGD
Shipped after 2018-06-25
4.3 16 (max)2.4 (max)2.75(min)2.65 0.5 2.5 16 1Pack(34PC) 1 2.5x16 42095426 5.99 SGD
Shipped after 2018-06-25
4.3 12 (max)2.4 (max)2.75(min)2.65 0.5 2.5 12 1Pack(34PC) 1 2.5x12 42095392 4.99 SGD
Shipped after 2018-06-26
0.69 15 (max)0.9 (max)1.2(min)1.1 0.2 1 15 1Pack(50PC) 1 1x15 42094927 4.99 SGD
Shipped after 2018-06-26
24.83 32 (max)5.8 (max)6.4(min)6.2 1.2 6 32 1Pack(6PC) 1 6x32 42096266 9.99 SGD
Shipped after 2018-06-25
24.83 24 (max)5.8 (max)6.4(min)6.2 1.2 6 24 1Pack(8PC) 1 6x24 42096223 5.99 SGD
Shipped after 2018-06-25
17.25 50 (max)4.8 (max)5.4(min)5.2 1 5 50 1Pack(7PC) 1 5x50 42096135 5.99 SGD
Shipped after 2018-06-25
17.25 45 (max)4.8 (max)5.4(min)5.2 1 5 45 1Pack(8PC) 1 5x45 42096126 9.99 SGD
Shipped after 2018-06-25
17.25 32 (max)4.8 (max)5.4(min)5.2 1 5 32 1Pack(10PC) 1 5x32 42096083 5.99 SGD
Shipped after 2018-06-25
17.25 22 (max)4.8 (max)5.4(min)5.2 1 5 22 1Pack(13PC) 1 5x22 42096031 9.99 SGD
Shipped after 2018-06-25
11.08 8 (max)3.9 (max)4.4(min)4.2 0.8 4 8 1Pack(20PC) 1 4x8 42095776 5.99 SGD
Shipped after 2018-06-25
11.08 32 (max)3.9 (max)4.4(min)4.2 0.8 4 32 1Pack(13PC) 1 4x32 42095907 5.99 SGD
Shipped after 2018-06-25
6.2 45 (max)2.9 (max)3.25(min)3.15 0.6 3 45 1Pack(13PC) 1 3x45 42095681 4.99 SGD
Shipped after 2018-06-26
6.2 40 (max)2.9 (max)3.25(min)3.15 0.6 3 40 1Pack(15PC) 1 3x40 42095672 5.99 SGD
Shipped after 2018-06-25
6.2 22 (max)2.9 (max)3.25(min)3.15 0.6 3 22 1Pack(20PC) 1 3x22 42095593 5.99 SGD
In stock
6.2 12 (max)2.9 (max)3.25(min)3.15 0.6 3 12 1Pack(25PC) 1 3x12 42095532 4.99 SGD
In stock
8.44 20 (max)3.4 (max)3.84(min)3.7 0.7 3.5 20 1Pack(20PC) 1 3.5x20 42095742 5.99 SGD
In stock
8.44 10 (max)3.4 (max)3.84(min)3.7 0.7 3.5 10 1Pack(20PC) 1 3.5x10 42095706 4.99 SGD
Shipped after 2018-06-25
2.76 30 (max)1.9 (max)2.25(min)2.15 0.4 2 30 1Pack(25PC) 1 2x30 42095347 4.99 SGD
In stock
2.76 26 (max)1.9 (max)2.25(min)2.15 0.4 2 26 1Pack(25PC) 1 2x26 42095322 5.99 SGD
Shipped after 2018-06-25
2.76 22 (max)1.9 (max)2.25(min)2.15 0.4 2 22 1Pack(25PC) 1 2x22 42095304 9.99 SGD
Shipped after 2018-06-25
2.76 15 (max)1.9 (max)2.25(min)2.15 0.4 2 15 1Pack(50PC) 1 2x15 42095261 4.99 SGD
In stock
4.3 30 (max)2.4 (max)2.75(min)2.65 0.5 2.5 30 1Pack(17PC) 1 2.5x30 42095487 4.99 SGD
In stock
4.3 24 (max)2.4 (max)2.75(min)2.65 0.5 2.5 24 1Pack(25PC) 1 2.5x24 42095462 6.99 SGD
Shipped after 2018-06-25
0.69 8 (max)0.9 (max)1.2(min)1.1 0.2 1 8 1Pack(50PC) 1 1x8 42094893 4.99 SGD
Shipped after 2018-06-25
0.69 10 (max)0.9 (max)1.2(min)1.1 0.2 1 10 1Pack(50PC) 1 1x10 42094902 4.99 SGD
Shipped after 2018-06-25
1.55 5 (max)1.4 (max)1.7(min)1.6 0.3 1.5 5 1Pack(50PC) 1 1.5x5 42095015 5.99 SGD
In stock
1.55 18 (max)1.4 (max)1.7(min)1.6 0.3 1.5 18 1Pack(50PC) 1 1.5x18 42095085 8.99 SGD
Shipped after 2018-06-25
1.02 10 (max)1.1 (max)1.4(min)1.3 0.25 1.2 10 1Pack(50PC) 1 1.2x10 42094972 9.99 SGD
Shipped after 2018-06-25
24.83 30 (max)5.8 (max)6.4(min)6.2 1.2 6 30 1Pack(7PC) 1 6x30 42096257 4.99 SGD
Shipped after 2018-06-26
24.83 18 (max)5.8 (max)6.4(min)6.2 1.2 6 18 1Pack(10PC) 1 6x18 42096205 5.99 SGD
Shipped after 2018-06-25
17.25 36 (max)4.8 (max)5.4(min)5.2 1 5 36 1Pack(9PC) 1 5x36 42096101 5.99 SGD
Shipped after 2018-06-25
17.25 18 (max)4.8 (max)5.4(min)5.2 1 5 18 1Pack(15PC) 1 5x18 42096013 5.99 SGD
Shipped after 2018-06-25
11.08 12 (max)3.9 (max)4.4(min)4.2 0.8 4 12 1Pack(20PC) 1 4x12 42095794 4.99 SGD
Shipped after 2018-06-25
11.08 10 (max)3.9 (max)4.4(min)4.2 0.8 4 10 1Pack(20PC) 1 4x10 42095785 6.99 SGD
Shipped after 2018-06-25
6.2 8 (max)2.9 (max)3.25(min)3.15 0.6 3 8 1Pack(25PC) 1 3x8 42095514 4.99 SGD
Shipped after 2018-06-25
6.2 35 (max)2.9 (max)3.25(min)3.15 0.6 3 35 1Pack(15PC) 1 3x35 42095654 4.99 SGD
Shipped after 2018-06-25
6.2 28 (max)2.9 (max)3.25(min)3.15 0.6 3 28 1Pack(17PC) 1 3x28 42095627 5.99 SGD
Shipped after 2018-06-25
2.76 6 (max)1.9 (max)2.25(min)2.15 0.4 2 6 1Pack(50PC) 1 2x6 42095207 4.99 SGD
In stock
0.69 4 (max)0.9 (max)1.2(min)1.1 0.2 1 4 1Pack(50PC) 1 1x4 42094866 5.99 SGD
In stock
1.68 5 (max)1.5 (max)1.8(min)1.7 0.3 1.6 5 1Pack(50PC) 1 1.6x5 42095103 8.99 SGD
Shipped after 2018-06-25
1.68 4 (max)1.5 (max)1.8(min)1.7 0.3 1.6 4 1Pack(50PC) 1 1.6x4 42095094 8.99 SGD
Shipped after 2018-06-25
1.68 10 (max)1.5 (max)1.8(min)1.7 0.3 1.6 10 1Pack(50PC) 1 1.6x10 42095137 8.99 SGD
Shipped after 2018-06-25
1.55 8 (max)1.4 (max)1.7(min)1.6 0.3 1.5 8 1Pack(50PC) 1 1.5x8 42095033 5.99 SGD
Shipped after 2018-06-25
24.83 20 (max)5.8 (max)6.4(min)6.2 1.2 6 20 1Pack(10PC) 1 6x20 42096214 5.99 SGD
Shipped after 2018-06-25
24.83 16 (max)5.8 (max)6.4(min)6.2 1.2 6 16 1Pack(10PC) 1 6x16 42096196 5.99 SGD
Shipped after 2018-06-25
24.83 12 (max)5.8 (max)6.4(min)6.2 1.2 6 12 1Pack(13PC) 1 6x12 42096162 5.99 SGD
Shipped after 2018-06-25
17.25 55 (max)4.8 (max)5.4(min)5.2 1 5 55 1Pack(6PC) 1 5x55 42096144 4.99 SGD
Shipped after 2018-06-25
17.25 35 (max)4.8 (max)5.4(min)5.2 1 5 35 1Pack(9PC) 1 5x35 42096092 4.99 SGD
Shipped after 2018-06-26
17.25 25 (max)4.8 (max)5.4(min)5.2 1 5 25 1Pack(12PC) 1 5x25 42096056 4.99 SGD
In stock
17.25 14 (max)4.8 (max)5.4(min)5.2 1 5 14 1Pack(15PC) 1 5x14 42095995 4.99 SGD
Shipped after 2018-06-26
17.25 12 (max)4.8 (max)5.4(min)5.2 1 5 12 1Pack(15PC) 1 5x12 42095986 5.99 SGD
Shipped after 2018-06-25
17.25 10 (max)4.8 (max)5.4(min)5.2 1 5 10 1Pack(17PC) 1 5x10 42095977 5.99 SGD
Shipped after 2018-06-25
11.08 20 (max)3.9 (max)4.4(min)4.2 0.8 4 20 1Pack(17PC) 1 4x20 42095846 4.99 SGD
In stock
6.2 32 (max)2.9 (max)3.25(min)3.15 0.6 3 32 1Pack(17PC) 1 3x32 42095645 9.99 SGD
Shipped after 2018-06-25
6.2 30 (max)2.9 (max)3.25(min)3.15 0.6 3 30 1Pack(17PC) 1 3x30 42095636 4.99 SGD
In stock
2.76 8 (max)1.9 (max)2.25(min)2.15 0.4 2 8 1Pack(50PC) 1 2x8 42095216 4.99 SGD
Shipped after 2018-06-29
2.76 20 (max)1.9 (max)2.25(min)2.15 0.4 2 20 1Pack(34PC) 1 2x20 42095295 4.99 SGD
In stock
2.76 12 (max)1.9 (max)2.25(min)2.15 0.4 2 12 1Pack(50PC) 1 2x12 42095234 4.99 SGD
In stock
4.3 20 (max)2.4 (max)2.75(min)2.65 0.5 2.5 20 1Pack(25PC) 1 2.5x20 42095444 4.99 SGD
In stock
1.55 6 (max)1.4 (max)1.7(min)1.6 0.3 1.5 6 1Pack(50PC) 1 1.5x6 42095024 5.99 SGD
Shipped after 2018-06-25
1.55 10 (max)1.4 (max)1.7(min)1.6 0.3 1.5 10 1Pack(50PC) 1 1.5x10 42095042 5.99 SGD
Shipped after 2018-06-25
1.02 8 (Maximum) 1.1 (Maximum) 1.4 (Min) 1.3 0.25 1.2 8 1Pack(50PC) 1 1.2x8 42094963 4.99 SGD
Shipped after 2018-06-25
2.76 10 (Maximum) 1.9 (Maximum) 2.25 (minimum) 2.15 0.4 2 10 1Pack(50PC) 1 2x10 42095225 4.99 SGD
Shipped after 2018-06-29
8.44 16 (Max)3.4 "(Maximum) 3.84 (Min) 3.7 " 0.7 3.5 16 1Pack(20PC) 1 3.5x16 42095733 4.99 SGD
Shipped after 2018-06-26
11.08 24 (Max)3.9 "(Maximum) 4.4 (Min) 4.2 " 0.8 4 24 1Pack(15PC) 1 4x24 42095864 4.99 SGD
Shipped after 2018-06-26
24.83 40 (Max)5.8 "(Maximum) 6.4 (Min) 6.2 " 1.2 6 40 1Pack(5PC) 1 6x40 42096293 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Misalignment pin when superimposing parts
3
From Japan
On 2018-04-25 18:39:21
It can be used normally. I purchased it here because it was easier than searching at a store.
This review is about item#42095776.
Surfboard single fin box feed guide pin
5
From Japan
On 2017-12-19 14:33:44
Once purchased and tried, I bought additional because I think that price is cheap and quality is also no problem.
This review is about item#42095803.
For positioning of parts of prototype machine.
4
From Japan
On 2017-05-16 14:43:59
I was able to purchase it in small quantities, it was good for consideration before this work, because there were a lot of things left in small boxes as well.
This review is about item#42095295.
Aluminum profile joint
3
From Japan
On 2016-07-20 16:21:28
The joint with the designed one went well.
This review is about item#42095697.
Maintenance
5
From Japan
On 2016-04-04 18:43:23
It is for replacement, but there is absolutely no problem
This review is about item#42095873.
Axis stop
5
From Japan
On 2014-07-23 07:28:19
It is a normal pin
This review is about item#42095234.
Fixing shaft and dog & gear etc
5
From Japan
On 2014-04-04 16:02:55
Various sizes and lengths are very good as they can be purchased in small quantities.
This review is about item#42095733.
Fixing the rotating part shaft and dog etc.
5
From Japan
On 2014-03-19 13:56:54
Each thickness can be purchased in units of small amounts, so that various items are arranged without burden.
This review is about item#42095575.

Related Products