Buy more than* S$200* and get FREE SHIPPING

Speed Nut Screw Type J Shape, Iron, Trivalent White

Material
Iron
...see all>
Product Options
ADD TO CART
Dimension HF(mm) Dimensions p (mm) Dimension D1 (mm) Dimensions B (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension HF(mm) Dimensions p (mm) Dimension D1 (mm) Dimensions B (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 (min)0.7(max)1.2 10 12.7 Trivalent White (max)8 0.45 20 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 JSN-5001 42096451 5.99 SGD
Shipped after 2018-04-24
7 "(Min) 0.7 (Maximum) 1.2 " 10 12.7 TrivalentWhite (Max)8 0.4 20 5   1Pack(17PC) 1 JSN-4001 42096442 4.99 SGD
Shipped after 2018-04-23
5.5 (min)0.6(max)1 9 11.2 Trivalent White (max)7.5 0.3 18 4   1Pack(20PC) 1 JSN-3001 42096433 4.99 SGD
Shipped after 2018-04-23
8 (Min) 0.7 (maximum) 1.2 11.2 12.7 Trivalent White (Maximum) 9 0.7 21.2 6   1Pack(17PC) 1 JSN-6001 42096467 4.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products