Buy more than* S$200* and get FREE SHIPPING

Speed Nut Screw Type U-Shape,Stainless Steel Packed Product

4.83 (6)
Screw Type
Nut
Material
Stainless
...see all
Product Options
ADD TO CART
Dimensions A (mm) Dimension H (mm) Boss Type Dimension HF(mm) Float Dimensions p (mm) Compatible Screw Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension H (mm) Boss Type Dimension HF(mm) Float Dimensions p (mm) Compatible Screw Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - -   1Pack(4PC) 1 USN-5043 42934534 4.23 SGD
In stock
11.4 4.5 P 6 - (min)0.7(max)0.9 M4x0.7 5.9 11 (max)5 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 USN-4009 42934525 4.23 SGD
In stock
- - - - - - - - - - -   1Pack(16PC) 1 USN-4056 42934516 4.26 SGD
In stock
20 5 T 7 - (Minimum) 0.7 (maximum) 1.2 M4x0.7 10 12.7 (Maximum) 8 0.4   1Pack(15PC) 1 USN-4001 42096512 4.26 SGD
In stock
16.5 5 P 6 None (Minimum) 0.7 (maximum) 1.2 M4x0.7 10 9 (Maximum) 8.5 0.4   1Pack(17PC) 1 USN-4003 42096521 4.23 SGD
In stock
20 6.5 T 8 - (Min) 0.7 (maximum) 1.2 M5 x 0.8 10 12.7 (Maximum) 8 0.45   1Pack(12PC) 1 USN-5001 42096573 4.26 SGD
In stock
11.5 4 P 4 None (Min) 0.6 (maximum) 1.2 3-24 mountain 6 8 (Maximum) 4.5 0.45   1Pack(20PC) 1 USN-3012 42096503 4.23 SGD
In stock
11.5 4 P 4 None (Min) 0.6 (maximum) 1.2 M3 x 0.5 6 8 (Maximum) 4.5 0.3   1Pack(20PC) 1 USN-3006 42096494 4.17 SGD
In stock
12.4 4.5 P 6 - (Min) 2.5 (maximum) 2.8 M4 x 0.7 5.9 11 (Maximum) 4.5 0.4   1Pack(15PC) 1 USN-4015 42096537 4.23 SGD
In stock
16 5 P 7 - (Min) 2 (maximum) 2.5 4-16 mountain 8 11 (Maximum) 6 0.5   1Pack(15PC) 1 USN-4026 42096546 4.26 SGD
In stock
20.5 6 P 7 - (Minimum) 6 (maximum) 7 5-12 mountain 9 17 (Maximum) 8 0.7   1Pack(7PC) 1 USN-5021 42096582 4.26 SGD
In stock
18 5 P 6 None (Min) 1 (maximum) 1.2 M4 x 0.7 12 9 (Maximum) 10 0.4   1Pack(15PC) 1 USN-4037 42096564 4.23 SGD
In stock
12.4 4.5 P 6 - (Min) 2.5 (maximum) 2.8 4-16 mountain 5.9 11 (Maximum) 4.5 0.4   1Pack(15PC) 1 USN-4036 42096555 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Bike cowl fixing
5
From Japan
On 2016-09-13 11:31:40
Since the genuine steel would rust was replaced in stainless steel.
This review is about item#42096546.
Bike maintenance
5
From Japan
On 2014-09-25 15:05:30
It failed smaller than had been expected. It is my fault. Next time will buy the other one on the size of. Product itself is not a problem.
This review is about item#42096494.
Attach the electrode to the thin sheet of stainless steel
4
From Japan
On 2014-03-20 14:29:32
Convenient to put the electrode of the screws in a narrow space. Because the small lot has been used to attach the electrode of dissimilar metals. Nut and, therefore need not use the washer, you have helped us.
This review is about item#42096494.
Use the front exterior set mounting Honda Fusion
5
From Japan
On 2014-02-14 11:50:39
Use on the front exterior of the Honda Fusion Used in the replacement of 66871-611-000. Size does not change, does not rust because stainless steel of. And cheaper than anything! If you change all two sets (30 pieces) is required. Large satisfaction.
This review is about item#42096546.
For motorcycle cowling
5
From Japan
On 2013-10-31 17:57:02
We are very pleased. The manufacturer genuine high was able to reduce expenses.
This review is about item#42096546.
Classic Car of restoration
5
From Japan
On 2013-05-19 14:23:49
Truly national brand of industrial products does not have to be desired complain. Manufacturing of Japan is great!
This review is about item#42096512.

Related Products