Buy more than* S$200* and get FREE SHIPPING

Speed Nut Screw Type U-Shape,Iron/Trivalent White Packed Product

4.00 (3)
Screw Type
Nut
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Float Boss Type Dimension HF(mm) Dimensions p (mm) Compatible Screw Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Float Boss Type Dimension HF(mm) Dimensions p (mm) Compatible Screw Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 Trivalent White (max)8 0.8 22 5 - T 7 (min)0.8(max)1.5 4-16 mountain 10 1Pack(17PC) 1 USN-4004 42096616 5.99 SGD
Shipped after 2018-04-24
9 Trivalent White (max)10 0.45 19 5 None P 6 (min)2(max)3 4-18 mountain 13 1Pack(17PC) 1 USN-4031 42096661 4.99 SGD
Shipped after 2018-04-23
11 TrivalentWhite (Max)7 0.6 17 5 None T 7 "(Min) 0.7 (Maximum) 1.6 " 4-16mountain 9.1 1Pack(17PC) 1 USN-4024 42096652 4.99 SGD
Shipped after 2018-04-23
12.7 TrivalentWhite (Max)10 0.45 20 5 None T 6 "(Minimum) 2 (Maximum) 2.7 " 4-16mountain 13 1Pack(17PC) 1 USN-4007 42096643 4.99 SGD
Shipped after 2018-04-23
13 TrivalentWhite (Max)9.5 0.7 20 6.5 None T 7 "(Minimum) 1 (Maximum) 2.3 " 5-12mountain 11.5 1Pack(13PC) 1 USN-5003 42096686 4.99 SGD
Shipped after 2018-04-23
11 TrivalentWhite (Max)6.5 0.6 16.3 5 - T 7 "(Minimum) 1 (Maximum) 1.6 " 4-16mountain 8.3 1Pack(15PC) 1 USN-4006 42096634 4.99 SGD
Shipped after 2018-04-23
12.7 TrivalentWhite (Max)8 0.5 20 7.5 - T 9.5 "(Min) 0.7 (Maximum) 1.2 " M6x1 10 1Pack(15PC) 1 USN-6001 42096722 4.99 SGD
Shipped after 2018-04-23
11.2 Trivalent White (max)7.5 0.3 18 4 - T 5.5 (min)0.6(max)1 M3x0.5 9 1Pack(17PC) 1 USN-3001 42096591 4.99 SGD
Shipped after 2018-04-23
12.7 Trivalent White (max)8 0.4 20 5 - T 7 (min)0.7(max)1.2 M4x0.7 10 1Pack(17PC) 1 USN-4001 42096607 4.99 SGD
Shipped after 2018-04-23
12.7 Trivalent White (max)8 0.45 20 6.5 - T 8 (min)0.7(max)1.2 M5x0.8 10 1Pack(15PC) 1 USN-5001 42096677 4.99 SGD
Shipped after 2018-04-23
13 Trivalent White (max)9.5 0.6 19.6 6.5 - P 8 (min)0.7(max)1.5 5-16 mountain 11.6 1Pack(15PC) 1 USN-5004 42096695 4.99 SGD
Shipped after 2018-04-23
12.7 Trivalent White (Maximum) 9 0.4 21 6.5 None T 6.5 (Min) 1.3 (maximum) 2 M5 x 0.8 11.5 1Pack(17PC) 1 USN-5017 42096704 4.99 SGD
Shipped after 2018-04-23
12.7 Trivalent White (Maximum) 8 0.8 20 5 None P 6 (Min) 1 (maximum) 1.6 4-16 mountain 10 1Pack(17PC) 1 USN-4005 42096625 4.99 SGD
Shipped after 2018-04-23
11 Trivalent white (Maximum) 7 0.6 14.5 6 - P 6 (Minimum) 2 (maximum) 3.5 5-16 Mt. 8.6 1Pack(10PC) 1 USN-5023 42096713 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-12-09 15:45:05
Quantity is also much satisfactory, the price is also easy and it is delightful, repeat if you lose.
This review is about item#42096722.
For fixing the number to the front bumper of the car
5
From Japan
On 2015-01-16 13:20:06
Used as a front bumper mounting nut which was damaged or rusted. no problem.
This review is about item#42096722.
On the screw part of the motorcycle windshield mounting base
2
From Japan
On 2014-02-14 14:16:55
Unlike the impression of the image, the gap of the spring part is very narrow. After all, as it is in the dimension chart, it is natural that it is better not to refer to the image.
This review is about item#42096616.

Related Products