Buy more than* S$200* and get FREE SHIPPING

Speed Nut Screw Type U Shape, Iron, ACP

4.57 (7)
Surface Processing
ACP
Screw Type
Nut
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimension H (mm) Boss Type Float Dimension HF(mm) Dimensions p (mm) Compatible Screw Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension H (mm) Boss Type Float Dimension HF(mm) Dimensions p (mm) Compatible Screw Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.2 6.5 P None 6.5 (Min) 0.8 (maximum) 1.6 5-16 mountain 8.7 12.7 (Maximum) 7 0.7 1Pack(17PC) 1 USN-5016 42096835 4.99 SGD
In stock
16.3 5 T - 7 "(Minimum) 1 (Maximum) 1.6 " 4-16mountain 8.3 11 (Max)6.5 0.6 1Pack(15PC) 1 USN-4006 42096756 4.99 SGD
In stock
11 6 T - 6 (Min) 2.6 (Maximum) 2.7 5-16mountain 6 10 (Max)5 0.5 1Pack(17PC) 1 USN-5026 42096853 4.99 SGD
In stock
20 5 T - 7 (min)0.7(max)1.2 M4x0.7 10 12.7 (max)8 0.4 1Pack(17PC) 1 USN-4001 42096731 4.99 SGD
In stock
24 5 T - 7 (min)0.7(max)1.6 4-16 mountain 17 11 (max)14.5 0.6 1Pack(12PC) 1 USN-4048 42096801 4.99 SGD
In stock
20 5 T None 6 (min)2(max)2.7 4-16 mountain 13 12.7 (max)10 0.45 1Pack(17PC) 1 USN-4007 42096765 4.99 SGD
In stock
20 5 P None 6 (min)1(max)1.6 4-16 mountain 10 12.7 (max)8 0.8 1Pack(17PC) 1 USN-4005 42096747 4.99 SGD
In stock
32.2 6.5 P - 8 (min)1(max)2.6 5-16 mountain 22.2 12.7 (max)19 0.7 1Pack(12PC) 1 USN-5008 42096826 4.99 SGD
In stock
10 5 T - 5 (min)2.6(max)2.7 4-18 mountain 5.5 10 (max)4.5 0.5 1Pack(17PC) 1 USN-4043 42096783 4.99 SGD
In stock
- - - - - - - - - - - 1Pack(10PC) 1 USN-4046 42096792 4.99 SGD
In stock
20 6.5 T None 7 (min)1(max)2.3 5-12 mountain 11.5 13 (max)9.5 0.7 1Pack(13PC) 1 USN-5003 42096817 4.99 SGD
In stock
21.8 7.5 P None 7.5 "(Min) 0.7 (Maximum) 1.2 " 6-10mountain 11.8 12.7 (Max)10 0.8 1Pack(15PC) 1 USN-6002 42096862 4.99 SGD
In stock
14.5 6 P - 6 "(Minimum) 2 (Maximum) 3.5 " 5-16mountain 8.6 11 (Max)7 0.6 1Pack(20PC) 1 USN-5023 42096844 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used for Yamaha Majesty 125
5
From Japan
On 2018-04-02 01:47:25
Even cheap, it was usable as genuine parts. It will be quick to reach and it will be saved.
This review is about item#42096844.
Old car maintenance
5
From Japan
On 2018-03-18 16:45:39
It is hard to see in the home center. There are parts that are stupid when parts that are staying in the body with tapping screw also become old, it is convenient to have some pieces.
This review is about item#42096783.
On a scooter
5
From Japan
On 2017-03-17 15:25:18
It was rusted that Honda's old scooter was attached, so I exchanged it. The size was also exactly the same and it was good.
This review is about item#42096792.
To process the lining of the old car
5
From Japan
On 2017-01-18 16:40:37
I use it for the part where clips are not available for repairing old cars
This review is about item#42096765.
Used for mounting parts
4
From Japan
On 2017-01-11 14:58:38
Although it was purchased as 100 pcs (5 packs) with little stock, usually 400 pcs is required, so it can be saved if you have a little inventory. There is no problem for goods.
This review is about item#42096844.
Maintenance replacement of Yamaha car cowl bracket
5
From Japan
On 2015-11-12 14:39:55
Because Grand Axis cowl nut was lost, if you examine the price trying to replace genuine 90183-05807 @ 70 yen ○ In octopus it is a good sum if you add the necessary number to @ 100 yen Check out compatible items here I arrived at the product of. It arrived and replaced, but there was no problem at all with genuine and melon. Since it is 15 yen here, old parts were replaced without hesitation. Thank you for handling ~ Please replace missing items quickly! It is!
This review is about item#42096844.
Nut for FRP plate
3
From Japan
On 2014-06-02 15:55:48
The product that the numerical value of the catalog received very difficult to read was very difficult to use
This review is about item#42096783.

Related Products