Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Speed Nut

5.00 (2)
Dimension HF(mm)
7
Dimensions p (mm)
"(Min) 0.7 (Maximum) 2.5 "
Dimension D1 (mm)
10.1
Dimensions B (mm)
12.7
Surface Processing
TrivalentWhite
Dimensions D (mm)
(Max)8
Dimension t (mm)
0.6
Dimensions A (mm)
21.6
Dimension H (mm)
5
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(15PC) 1 WUSN-5025 42096871 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automotive component fixation
5
From Japan
On 2017-04-21 01:28:09
I am very satisfied that I can easily fix firmly. I went around the home center but it was saved because I did not have it.
This review is about item#42096871.
Mini bike maintenance
5
From Japan
On 2014-06-24 07:28:00
During maintenance of the mini bike, rust was conspicuous in the clip nut and therefore all exchanges. It was saved because it could buy it cheaply.
This review is about item#42096871.

Related Products