Buy more than* S$200* and get FREE SHIPPING

Speed Nut Screw Type Wide Range Type,Iron / ACP, Pack Product

5.00 (1)
Surface Processing
ACP
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Float Dimension HF(mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Float Dimension HF(mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.6 13.5 (Maximum) 7 0.6 16.6 5 - 6 (Minimum) 0.6 (maximum) 2 1Pack(17PC) 1 WUSN-4039 42096887 4.99 SGD
In stock
9.5 13.5 (Maximum) 8 0.6 20.6 6 - 7 (Min) 0.6 (maximum) 3.8 1Pack(15PC) 1 WUSN-5022 42096905 4.99 SGD
In stock
10.2 12.7 (Maximum) 8 0.7 21.7 6 None 8 (Min) 0.7 (maximum) 2.5 1Pack(17PC) 1 WUSN-4044 42096896 4.99 SGD
In stock
10.2 12.7 (Max)8 0.7 21.7 6 None 7 "(Minimum) 2 (Maximum) 3 " 1Pack(15PC) 1 WUSN-5029 42096914 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2014-05-18 19:11:25
I wanted to fix but I could not screw it but I was in trouble, but it was okay. It is saved because it is not put in the store nearby.
This review is about item#42096896.

Related Products