Buy more than* S$200* and get FREE SHIPPING

T Nut Iron /Trivalent White,Packed Product

4.67 (6)
Number of Nails
4
Surface Processing
Trivalent white
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension T (mm) Compatible Screw Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension T (mm) Compatible Screw Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 1.8 M10 x 1.5 11.6 13 9.5 25.5 1.5 1Pack(7PC) 1 M10 42098612 4.99 SGD
In stock
M4 1.2 M4x0.7 5.6 8 5.2 15 0.7 1Pack(17PC) 1 M4 42098576 4.99 SGD
In stock
M8 1.6 M8x1.25 9.9 11 8.6 22.2 1.25 1Pack(10PC) 1 M8 42098603 4.99 SGD
In stock
M5 1.2 M5 x 0.8 6.5 9 6.2 17 0.8 1Pack(13PC) 1 M5 42098585 4.99 SGD
In stock
M6 1.2 M6x1 7.6 9 7.2 19 1 1Pack(12PC) 1 M6 42098594 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Joining of woodworking products
3
From Japan
On 2017-11-01 10:34:40
Although there is no particular problem in practical use, the screw thread is more amusing than the competitor's products
This review is about item#42098585.
Carpentry work
5
From Japan
On 2017-07-23 14:27:25
It was cheap in price and material with good workability. One pack was also easy to use.
This review is about item#42098585.
Used for my hobby's do-it-yourself carpenter
5
From Japan
On 2017-02-12 15:32:28
Quality can be used well without problems. Packed goods, but the price is the same as home center.
This review is about item#42098594.
I used it to attach the power belt to the ski boots.
5
From Japan
On 2017-02-07 02:30:40
It arrived immediately from the order, I was able to work on the work and I was very much saved.
This review is about item#42098576.
Embed in the camper's floor board
5
From Japan
On 2016-12-23 15:04:21
This size nailed nut is saved so familiarly it is saved. Quality is also firm and can be used with confidence
This review is about item#42098612.
Assembling a wooden fence
5
From Japan
On 2014-10-20 08:08:19
I use it very conveniently. I have used it for more than 1 year, but I am satisfied without rust
This review is about item#42098603.

Related Products