Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

T Nut Iron /Material,Packed Product

4.86 (14)
Number of Nails
4
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pitch Nominal Designation of Screw Dimension T (mm) Compatible Screw Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pitch Nominal Designation of Screw Dimension T (mm) Compatible Screw Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 5.2 15 0.7 M4 1.2 M4x0.7 5.6 1Pack(20PC) 1 M4 42098621 4.99 SGD
In stock
11 8.6 22.2 1.25 M8 1.6 M8x1.25 9.9 1Pack(17PC) 1 M8 42098655 4.99 SGD
In stock
13 9.5 25.5 1.5 M10 1.8 M10x1.5 11.6 1Pack(12PC) 1 M10 42098664 4.99 SGD
In stock
9 6.2 17 0.8 M5 1.2 M5x0.8 6.5 1Pack(20PC) 1 M5 42098637 4.99 SGD
In stock
9 7.2 19 1 M6 1.2 M6x1 7.6 1Pack(20PC) 1 M6 42098646 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2018-04-10 08:16:38
Although the unit price is expensive at the home center This pack is cheap and saved.
This review is about item#42098646.
I used it as a setscrew
5
From Japan
On 2018-03-09 15:07:03
I bought it with a butterfly bolt and used it as a setscrew. I use the T nut with the nail for the first time, but if you tighten it together with the butterfly bolt you can expect a perfect tightness. I found a good one. Usage increases for mutual fastening of wood and fastening the lid up and down. It is a recommended tool for everyone of DIY.
This review is about item#42098637.
Wood work
5
From Japan
On 2018-01-04 19:35:25
Good quality, so easy to use at the time of use and work will be faster so it will be appreciated
This review is about item#42098646.
Used for dolly policy
5
From Japan
On 2017-11-17 15:01:27
It was able to use it as usual by digging into Controlane as well. I think I will ask again as the price is so good.
This review is about item#42098655.
Speaker fixing
5
From Japan
On 2017-04-09 20:51:23
I made a large speaker box with MDF material. This nut is driven from behind to fix the speaker unit. I was able to fix firmly with screws that I can not handle.
This review is about item#42098637.
Wood fixation
5
From Japan
On 2015-11-28 16:51:19
It is cheaper and better than purchasing at a home center. I also want a little more pack.
This review is about item#42098637.
Wood fixation
4
From Japan
On 2015-04-29 14:51:25
There is no problem in contents. It is still better if the price is suppressed.
This review is about item#42098646.
Fixing of control
5
From Japan
On 2015-03-09 09:14:06
Used when fixing the hinge to the control. I examine it because it is a place where power is applied. There is no rattling, it is good.
This review is about item#42098621.
I use it to make Rack.
5
From Japan
On 2014-12-10 13:11:23
It can be used normally. And it is saved if there are a little more than 100 divisions, so 4 mm is not used quite
This review is about item#42098621.
I use it to make Rack.
5
From Japan
On 2014-12-10 13:09:38
It can be used normally
This review is about item#42098621.

Related Products