Buy more than* S$200* and get FREE SHIPPING

Wave Washer, Bearing Iron

4.50 (2)
Surface Processing
ACP
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension t (mm) Dimension d (mm) Dimension H (mm) Compatible Bearing Outer Diameter (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Dimension d (mm) Dimension H (mm) Compatible Bearing Outer Diameter (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 108.3 11 130 128.3 1PC 1 BWW-6312 42098935 6.99 SGD
Shipped after 2018-01-19
0.25 20.9 3 28 26.9 1Pack(12PC) 1 BWW-6001 42098777 4.99 SGD
In stock
0.15 12 2 16 15 1Pack(25PC) 1 BWW-625 42098743 4.99 SGD
In stock
0.15 8.8 1.5 13 12.8 1Pack(25PC) 1 BWW-624 42098734 4.99 SGD
In stock
0.3 30.1 4.5 42 40.6 1Pack(4PC) 1 BWW-6302 42098831 4.99 SGD
In stock
0.45 55 7 72 70.5 1Pack(2PC) 1 BWW-6306 42098874 4.99 SGD
In stock
0.3 38.5 7.2 52 50 1Pack(8PC) 1 BWW-6304 42098856 4.99 SGD
In stock
0.25 23.5 4 32 30.5 1Pack(15PC) 1 BWW-6201 42098795 4.99 SGD
In stock
0.2 14.5 2.4 22 21 1Pack(20PC) 1 BWW-608 42098725 4.99 SGD
In stock
0.25 22 4.1 30 28.5 1Pack(17PC) 1 BWW-6200 42098786 4.99 SGD
In stock
0.3 33.7 5 47 45.5 1Pack(9PC) 1 BWW-6303 42098847 4.99 SGD
In stock
0.3 29.8 5 40 38.3 1Pack(10PC) 1 BWW-6203 42098813 4.99 SGD
In stock
0.3 26.4 3.5 35 33.9 1Pack(13PC) 1 BWW-6202 42098804 4.99 SGD
In stock
0.7 79.3 6.5 - 98.8 1Pack(2PC) 1 BWW-6209 42098822 7.99 SGD
Shipped after 2018-01-19
0.2 12.7 2.5 19 18.1 1Pack(20PC) 1 BWW-626 42098752 4.99 SGD
In stock
0.2 19.5 3.2 26 24.8 1Pack(17PC) 1 BWW-629 42098761 4.99 SGD
In stock
0.8 95.8 8.5 120 118.9 1PC 1 BWW-6311 42098926 5.99 SGD
In stock
0.8 112.4 11 140 138.4 1PC 1 BWW-6313 42098944 7.99 SGD
In stock
0.6 69 7 90 88.5 1Pack(2PC) 1 BWW-6308 42098892 5.99 SGD
In stock
0.7 79.3 6.5 100 98.8 1PC 1 BWW-6309 42098901 4.99 SGD
In stock
0.8 88.9 8 110 108.9 1PC 1 BWW-6310 42098917 6.99 SGD
Shipped after 2018-01-19
0.4 47.2 6.5 62 60.2 1Pack(3PC) 1 BWW-6305 42098865 4.99 SGD
In stock
0.45 61.3 8.5 80 77.8 1Pack(2PC) 1 BWW-6307 42098883 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For motor bearing replacement
4
From Japan
On 2017-10-21 09:52:11
When exchanging bearings, replace them with new ones and use them. Although the size is good, I hope that there is something of stainless steel with this size.
This review is about item#42098752.
Maintenance of the astronomical telescope
5
From Japan
On 2017-04-10 20:45:08
It is a part that was used to fix the horizontal axis of an American astronomical telescope, but it was putting out and it was weak fastening, but the same thing is made in Japan. I am surprised. It seems that maintenance will be completed.
This review is about item#42098725.

Related Products