Buy more than* S$200* and get FREE SHIPPING

Unified U-nut UNF Iron Chromate

5.00 (1)
Surface Processing
Chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimension h (mm) Dimensions e (mm) Dimension S (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimension h (mm) Dimensions e (mm) Dimension S (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5/16 About 6.8 7.8 (max)14.65(min)14.15 12.7 24 1PC 1 5/16-24 42100457 4.99 SGD
In stock
41643 About 5.6 6.6 "(Maximum) 12.82 (Min) 12.4 " 11.11 28 1Pack(2PC) 1 2001/4/28 42100441 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2016-03-07 16:50:33
I am saved if it is a bit cheaper.
This review is about item#42100457.

Related Products