Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension S (mm) Nominal Designation of Screw Pitch Dimension m (mm) Dimension h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Nominal Designation of Screw Pitch Dimension m (mm) Dimension h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 M10 1.25 About 7.1 8.3   1PC 1 M10x1.25 42100676 6.99 SGD
In stock
- M8 1 - -   1PC 1 M8x1.0 42100667 4.99 SGD
In stock
27 M18 1.5 About 14 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M18x1.5 42100712 31.99 SGD
In stock
19 M12 1.25 About 9 10.5   1PC 1 M12x1.25 42100685 10.99 SGD
In stock
24 M16 1.5 About 13 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16x1.5 42100703 22.99 SGD
In stock
22 M14 1.5 About 11 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M14x1.5 42100694 21.99 SGD
In stock
30 M20 1.5 About 15.4 17.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M20x1.5 42100721 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Nut of tension bolt
2
From Japan
On 2017-08-26 14:40:04
Rather than being dissatisfied with the product, I am dissatisfied although there was no mention of the nut size.
This review is about item#42100676.
Car replacement parts
3
From Japan
On 2017-04-23 15:43:54
I did not know the specifications of the screw well, I thought that only 1.25 was the specific item I ordered, but the one I was using was M12 × 1.5. Thanks to that, I bothered the bolt. I should have examined the standard carefully.
This review is about item#42100685.
For skateboard
4
From Japan
On 2016-02-26 22:22:25
I bought it for the lock screw of the skateboard tire SUS is too expensive, so I wonder if it was made of iron
This review is about item#42100667.

Related Products