Buy more than* S$200* and get FREE SHIPPING

U Nut Fine, Iron Uni Chromate

5.00 (4)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension S (mm) Nominal Designation of Screw Pitch Dimension m (mm) Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Nominal Designation of Screw Pitch Dimension m (mm) Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 M16 1.5 About 13 14.5 1PC 1 M16x1.5 42100834 4.99 SGD
In stock
17 M10 1.25 About 7.1 8.3 1Pack(4PC) 1 M10x1.25 42100807 4.99 SGD
In stock
27 M18 1.5 About 14 16 1PC 1 M18x1.5 42100843 5.99 SGD
In stock
22 M14 1.5 About 11 12.5 1Pack(2PC) 1 M14x1.5 42100825 5.99 SGD
In stock
- M8 1 - - 1Pack(4PC) 1 M8x1.0 42100791 4.99 SGD
In stock
32 M22 1.5 About 17.2 19.5 1PC 1 M22x1.5 42100861 12.99 SGD
In stock
19 M12 1.25 About 9 10.5 1Pack(2PC) 1 M12x1.25 42100816 4.99 SGD
Shipped after 2018-06-28
30 M20 1.5 About 15.4 17.5 1PC 1 M20x1.5 42100852 5.99 SGD
In stock
36 M24 2 About 18.8 21.5 1PC 1 M24x2.0 42100877 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2018-06-17 00:44:09
The nylon nut used for the locking mechanism of folding bicycle I use it instead. There are nylon nuts of the same size in the neighborhood home center Details are saved without being stocked indeed as it is possible to purchase in this place. I was troubled with stainless steel but because there are many quantities rusted, the remaining nut It seems to be hard to loosen compared with nylon whether to switch to.
This review is about item#42100791.
For bike's rear nut
5
From Japan
On 2017-12-17 14:18:15
In order to frequently change the tire of KLX - 125, work of split pin was troublesome and looking for lock nut of this size. Because it was not a home center, it was saved. Although the product itself detaches the nut many times, there is no problem.
This review is about item#42100825.
Nut to stop the hub
5
From Japan
On 2016-08-22 16:02:29
In the home center etc. I did not put the detailed 16M, so it was really helpful. MonotaRO Various.
This review is about item#42100834.
For pivot shaft
5
From Japan
On 2014-08-18 17:06:21
If there is a collar attachment there is also interest.
This review is about item#42100843.

Related Products