Buy more than* S$200* and get FREE SHIPPING

U-Nut Thin Type

Nominal Designation of Screw
M12
Dimensions h1 (mm)
8.5
Dimensions e (mm)
About 21.9
Surface Processing
Chromate
Dimension S (mm)
19
Pitch
1.25
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 M12x1.25 42101184 4.99 SGD
In stock
ADD TO CART

Related Products