Buy more than* S$200* and get FREE SHIPPING

U Nut Thin Fine, Iron Uni Chromate, Pack Product

4.50 (2)
Surface Processing
Uniqlo
Pitch
1.25
Material
Iron
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions h1 (mm) Dimensions e (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions h1 (mm) Dimensions e (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 8.5 About 21.9 19 1Pack(2PC) 1 M12x1.25 42101202 4.26 SGD
In stock
M10 6.5 About 19.6 17 1Pack(3PC) 1 M10x1.25 42101193 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2016-11-30 20:38:37
Quality is no problem, this kind of special products is a welcome to enter the hand with a small amount.
This review is about item#42101193.
Fixing of the cylinder rod
4
From Japan
On 2014-09-28 03:44:12
Or use of the problem, I feel like loosen slightly and continue to use.
This review is about item#42101193.

Related Products