Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions h1 (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions h1 (mm) Dimensions e (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 4 About 11.5 10 1 1Pack(2PC) 1 M6 H=4 42101211 4.99 SGD
In stock
M12 8.5 About 21.9 19 1.75 1PC 1 M12 H=8.5 42101245 7.99 SGD
In stock
M16 11 About 27.7 24 2 1PC 1 M16 H=11 42101263 13.99 SGD
Shipped after 2018-06-26
M14 - About 25.4 22 2 1PC 1 M14 H=9.5 42101254 14.99 SGD
Shipped after 2018-06-26
M10 6.5 About 19.6 17 1.5 1PC 1 M10 H=6.5 42101236 4.99 SGD
In stock
M20 13.5 About 34.6 30 2.5 1PC 1 M20 H=13.5 42101272 25.99 SGD
Shipped after 2018-06-26
M8 5 About 15 13 1.25 1PC 1 M8 H=5 42101227 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine Production
5
From Japan
On 2017-01-11 11:29:58
For W nuts and nylon nuts it is used when it protrudes too much, although the price is higher than nylon nut, it fits within the desired dimensions and it was very good. Although it can be fastened tightly and smoothly, it is hard to loosen and feeling that it is moderately tensioned. It is also good to avoid rusting with stainless steel. It is better if you offer cheaply in several packs, except M6.
This review is about item#42101236.
For creating end bracket
5
From Japan
On 2016-05-01 14:36:52
With this nut, by attaching the best roller BRV type to the stainless steel stay, the rolling end bracket for the bicycle wheel train has been completed.
This review is about item#42101211.
Motorcycle Parts Installation
5
From Japan
On 2015-10-20 16:55:26
It was very good.
This review is about item#42101245.
Looseness prevention of high-speed rotation body
5
From Japan
On 2014-04-25 13:48:01
I wanted to perform a firm loosening prevention for fixing the propeller rotating at high speed such as radio control helicopter and multi-copter. Assembling the motor and the propeller, looseness was likely to occur with the designated nut. It becomes heavy when it is a double nut, and even if we use two thin nuts, thin nuts are not on the market so. I purchased a U nut for evaluation, but it is quite tight and tightened, and prevention of loosening is being attempted. I can not even pre-tighten with fingers at all. However, since it is soft with the material on the bolt side made of aluminum type, threads are scraped. It is unconfirmed what will happen if you detach the nut several times. For the moment, this is a nut that seems to be usable. Currently, long-term monitoring is in progress. Stainless steel is expensive, but good to make.
This review is about item#42101211.

Related Products