Buy more than* S$200* and get FREE SHIPPING

U Nut Thin Iron Uni Chromate

4.83 (6)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Dimension S (mm) Pitch Nominal Designation of Screw Dimensions h1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension S (mm) Pitch Nominal Designation of Screw Dimensions h1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 34.6 30 2.5 M20 14 1PC 1 M20 H=14 42101421 5.99 SGD
Shipped after 2018-06-28
About 8.1 7 0.7 M4 3.1 1Pack(9PC) 1 M4 H=3.1 42101342 4.99 SGD
In stock
About 25.4 22 2 M14 9.5 1Pack(2PC) 1 M14 H=9.5 42101403 6.99 SGD
In stock
About 27.7 24 2 M16 12 1Pack(2PC) 1 M16 H=12 42101412 6.99 SGD
In stock
About 21.9 19 1.75 M12 8.5 1Pack(3PC) 1 M12 H=8.5 42101394 4.99 SGD
In stock
About 15 13 1.25 M8 5 1Pack(5PC) 1 M8 H=5 42101376 4.99 SGD
In stock
About 11.5 10 1 M6 4 1Pack(8PC) 1 M6 H=4 42101367 4.99 SGD
In stock
About 9.2 8 0.8 M5 4 1Pack(9PC) 1 M5 H=4 42101351 4.99 SGD
In stock
About 19.6 17 1.5 M10 6.5 1Pack(4PC) 1 M10 H=6.5 42101385 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2018-06-11 21:37:46
I looked for a lock nut of this size but did not sell it. Things were also very helpful very well.
This review is about item#42101376.
Motor spindle
5
From Japan
On 2016-11-04 10:08:14
A thin lock nut is useful when the clearance between the shaft of the motor spindle and the rotating crank is narrow.
This review is about item#42101367.
To fix auto parts
5
From Japan
On 2016-08-13 20:23:36
I felt it was a U nut that feels enough strength
This review is about item#42101385.
Used for machine
5
From Japan
On 2015-11-16 14:37:01
It is hard to loosen.
This review is about item#42101342.
Use for repair
4
From Japan
On 2015-06-16 18:11:38
Since it became thinner than what I used to date, I am satisfied without looking bulky.
This review is about item#42101342.
To the nut brush specification of the shift arm of the motorcycle
5
From Japan
On 2014-06-14 18:32:42
At the home center, we are changing from nylon nut to hard lock nut, but it is cumbersome as the number of parts increases, and the nylon nut is too hard. I chose there a thin U-nut. Bokkori There is no noticeable feeling of security. For the time being, I purchased as much as I wanted, but even if I take it in a tool box I can use it immediately in case of emergency. It was not sufficient to stop the bolts of the big vibrating bolts and made nut brushing.
This review is about item#42101376.

Related Products