Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Shape Material Nominal Designation of Screw Width Across Flat (mm) Overall Height (mm) Pitch Screw Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Shape Material Nominal Designation of Screw Width Across Flat (mm) Overall Height (mm) Pitch Screw Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - M4 7 3.8 0.7 -   1pack(8pc) 1 M4 42102173 4.99 SGD
In stock
Zinc black Two Iron M10 17 8.3 1.25 About 7.1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M10 42102216 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Suitcase caster repair
5
From Japan
On 2015-09-24 15:08:41
Used in combination with stripper bolts. The color and the size were perfect, and it was repairable with a finish like genuine in looks. I am very satisfied.
This review is about item#42102173.

Related Products