Buy more than* S$200* and get FREE SHIPPING

V NUT, Lock Nut, Stainless Steel

4.75 (4)
...see all>
Product Options
ADD TO CART
Screw Height (mm) Nominal Designation of Screw Width Across Flat (mm) Overall Height (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Height (mm) Nominal Designation of Screw Width Across Flat (mm) Overall Height (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About9 M12 19 10.5 1.75 1PC 1 M12 42102426 4.99 SGD
In stock
About13 M16 24 14.5 2 1PC 1 M16 42102435 7.99 SGD
In stock
About 7.1 M10 17 8.3 1.5 1PC 1 M10 42102417 4.99 SGD
In stock
About 6.1 M8 13 7.3 1.25 1Pack(2PC) 1 M8 42102401 4.99 SGD
In stock
About 4.2 M6 10 5.1 1 1Pack(3PC) 1 M6 42102392 4.99 SGD
In stock
About 3.9 M5 8 4.6 0.8 1Pack(3PC) 1 M5 42102383 4.99 SGD
Shipped after 2018-01-24
About 3 M4 7 3.8 0.7 1Pack(3PC) 1 M4 42102374 4.99 SGD
In stock
About15.4 M20 30 17.5 2.5 1PC 1 M20 42102444 15.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Installation in a place with vibration
4
From Japan
On 2017-10-02 19:09:28
I made good shopping for thin products but I did a good shopping.
This review is about item#42102392.
Fixture for woodworking production
5
From Japan
On 2017-06-21 14:59:31
I can use it without problems. Although the puncture of the lock may be loosened just fine during adjustment, it can move with moderate strength.
This review is about item#42102374.
Used as a small part bolt nut.
5
From Japan
On 2016-11-26 18:59:53
It can be very appreciated as a small sized locking nut.
This review is about item#42102374.
To the bolt around the foot of the boat trailer
5
From Japan
On 2016-06-26 11:10:51
At the request of the boat trailer for repair, if it is a nylon nut, there is anxiety about durability and this is also specified. I am very thankful that stainless steel locknuts are not readily available.
This review is about item#42102426.

Related Products