Buy more than* S$200* and get FREE SHIPPING

Eye Nut, Stainless Steel

5.00 (1)
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimensions C (mm) Dimension t (mm) Screw Type Dimensions a (mm) Dimension r (mm) Dimension H (mm) Material Pitch Dimension r Nominal Designation of Screw Dimensions c(mm) Dimension h (mm) Dimensions d1 (mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions C (mm) Dimension t (mm) Screw Type Dimensions a (mm) Dimension r (mm) Dimension H (mm) Material Pitch Dimension r Nominal Designation of Screw Dimensions c(mm) Dimension h (mm) Dimensions d1 (mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 15 - 41 - (Reference) 48.5 - 1.5 About 10 M10 8 28 10.6 25 1PC 1 M10 42102663 13.83 SGD
In stock
13 - 10 - 25 - (Reference)32.5 - 1 About 6 M6 6.3 20 7.5 14 1PC 1 M6 42102645 8.77 SGD
In stock
30 - 23 - 60 - (Reference)72 - 2 About 14 M16 12.5 42 17 35 1PC 1 M16 42102697 34.27 SGD
In stock
- - - - - - - - 2.5 - M18 - - - - 1PC 1 M18 42102706 77.60 SGD
In stock
35 - 28 - 72 - (Reference)86 - 2.5 About 16 M20 16 50 21.2 40 1PC 1 M20 42102715 56.20 SGD
In stock
- - - - - - - - 2 - M14 - - - - 1PC 1 M14 42102681 46.69 SGD
In stock
60 25 46 Nut 110 30 135 Stainless 3.5 - M30 - 80 31.5 60 1PC 1 M30 42924296 179.90 SGD
In stock
41 - 33 - 81 - (Reference)99 - 2.5 About 20 M22 19 58 24 44 1PC 1 M22 42102724 109.90 SGD
In stock
45 - 38 - 90 - (Reference)111 - 3 About 25 M24 20 66 25 50 1PC 1 M24 42102733 129.90 SGD
In stock
80 - 64 - 151 40 184.5 Stainless 4.5 - M42 35.5 109 45 80 1PC 1 M42 44810902 579.90 SGD
Shipped after 2017-08-09
70 - 55 - 133 35 161.5 Stainless 4 - M36 31.5 95 37.5 70 1PC 1 M36 44810893 329.90 SGD
In stock
16 - 12 - 32.6 - (Reference) 39.3 - 1.25 About 8 M8 6.3 23 8.5 20 1PC 1 M8 42102654 10.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-06-14 15:15:29
It is cheap and easy to use. There is no problem with the delivery date
This review is about item#42102697.

Related Products