Buy more than* S$200* and get FREE SHIPPING

Eye Nut, Iron Chromate

5.00 (2)
Surface Processing
Chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension r Nominal Designation of Screw Dimensions c(mm) Dimension h (mm) Dimensions d1 (mm) Dimensions b (mm) Dimensions D (mm) Dimension t (mm) Dimensions C (mm) Dimensions a (mm) Screw Type Dimension H (mm) Dimension r (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r Nominal Designation of Screw Dimensions c(mm) Dimension h (mm) Dimensions d1 (mm) Dimensions b (mm) Dimensions D (mm) Dimension t (mm) Dimensions C (mm) Dimensions a (mm) Screw Type Dimension H (mm) Dimension r (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 14 M16 12.5 42 17 35 30 23 - 60 - (Reference)72 - 2 1PC 1 M16 42102785 9.99 SGD
Shipped after 2018-05-25
About 10 M10 8 28 10.6 25 20 15 - 41 - (Reference)48.5 - 1.5 1PC 1 M10 42102767 5.99 SGD
In stock
About 6 M6 6.3 20 7.5 14 13 10 - 25 - (Reference) 32.5 - 1 1PC 1 M6 42102742 4.99 SGD
In stock
- M24 - 66 25 50 45 38 20 90 Nut 111 25 3 1PC 1 M24 42924314 21.99 SGD
Shipped after 2018-05-25
About 16 M20 16 50 21.2 40 35 28 - 72 - (Reference) 86 - 2.5 1PC 1 M20 42102794 16.99 SGD
In stock
About 8 M8 6.3 23 8.5 20 16 12 - 32.6 - (Reference) 39.3 - 1.25 1PC 1 M8 42102751 4.99 SGD
In stock
About 12 M12 10 36 12.5 30 25 19 - 50 - (Reference) 61 - 1.75 1PC 1 M12 42102776 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting of automobile parts
5
From Japan
On 2016-02-09 19:32:13
Although the price is cheap, it can be used without any problem.
This review is about item#42102776.
For building use
5
From Japan
On 2015-02-13 19:21:41
There is neither possible nor impossible, it can be used without problems
This review is about item#42102776.

Related Products