Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Eye Nut, Iron Uni Chromate

3.00 (2)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimension t (mm) Screw Type Dimensions a (mm) Dimension r (mm) Dimension H (mm) Pitch Dimension r Nominal Designation of Screw Dimensions c(mm) Dimension h (mm) Dimensions d1 (mm) Dimensions b (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimension t (mm) Screw Type Dimensions a (mm) Dimension r (mm) Dimension H (mm) Pitch Dimension r Nominal Designation of Screw Dimensions c(mm) Dimension h (mm) Dimensions d1 (mm) Dimensions b (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 38 Nut 90 25 111 3 - M24 - 66 25 50 45   1PC 1 M24 42924332 24.99 SGD
In stock
19 33 Nut 81 20 99 2.5 - M22 - 58 24 44 41   1PC 1 M22 42924375 19.99 SGD
In stock
25 46 Nut 110 30 135 3.5 - M30 - 80 31.5 60 60   1PC 1 M30 42924341 53.99 SGD
In stock
31.5 55 Nut 133 35 161.5 4 - M36 - 95 37.5 70 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M36 42924357 85.99 SGD
In stock
40 73 Nut 170 45 208 5 - M48 - 123 50 90 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M48 42924366 319.99 SGD
Shipped after 2018-05-01
- - Nut - - - 2.5 - M18 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M18 42924384 18.99 SGD
In stock
- - - - - - 3.5 - M33 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M33 44811112 -
Discontinued
[x]
- 64 - 151 40 184.5 4.5 - M42 35.5 109 45 80 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M42 44811121 259.99 SGD
Shipped after 2018-05-15
- - - - - - - - M14 - - - - -   1PC 1 M14 42102882 13.99 SGD
In stock
- 10 - 25 - (Reference)32.5 - About 6 M6 6.3 20 7.5 14 13   1PC 1 M6 42102846 4.99 SGD
In stock
- 12 - 32.6 - (Reference)39.3 - About 8 M8 6.3 23 8.5 20 16   1PC 1 M8 42102855 4.99 SGD
In stock
- 23 - 60 - (Reference)72 - About 14 M16 12.5 42 17 35 30   1PC 1 M16 42102891 9.99 SGD
In stock
- 19 - 50 - (Reference)61 - About 12 M12 10 36 12.5 30 25   1PC 1 M12 42102873 5.99 SGD
In stock
- 28 - 72 - (Reference)86 - About 16 M20 16 50 21.2 40 35   1PC 1 M20 42102907 17.99 SGD
In stock
- 15 - 41 - (Reference)48.5 - About 10 M10 8 28 10.6 25 20   1PC 1 M10 42102864 4.99 SGD
In stock
- - - - - - 3 - M27 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M27 44811103 68.99 SGD
In stock
- 90 - 210 50 256 6 - M64 50 151 67 110 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M64 44811137 769.99 SGD
Shipped after 2018-05-15
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For transporting mechanical products
1
From Japan
On 2016-02-09 09:49:28
One of the previous 4 screws was astringent but I managed to use it somehow but this time it is astringent with 2 out of 8 screws. Screw failure of the hanging tool leads to accident, after that purchase is appreciable, not being able to return goods is also dissatisfied.
This review is about item#42924341.
Hook reception
5
From Japan
On 2015-04-04 17:20:55
There is no problem. I think that it is good for price. I will also buy it.
This review is about item#42102855.

Related Products