Buy more than* S$200* and get FREE SHIPPING

Hex Screw Nut

4.00 (1)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Shape Nominal Designation of Screw Dimension m (mm) Dimension l (mm) Dimension S (mm) Dimension H (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Nominal Designation of Screw Dimension m (mm) Dimension l (mm) Dimension S (mm) Dimension H (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two M6 4.2 "(Maximum) 7.9 (Min) 6.2 " 10 10.5 1   1Pack(4PC) 1 M6 42103722 4.99 SGD
In stock
- M10 7.1 (max)12.8(min)10.1 17 15.5 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M10 42103747 5.99 SGD
In stock
- M5 3.9 (max)7.4(min)5.5 8 9 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M5 42103713 5.99 SGD
In stock
- M12 9 (max)15.8(min)12.5 19 19 1.75 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M12 42103756 9.99 SGD
In stock
- M8 6.1 (max)10.8(min)8.6 13 13 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M8 42103731 6.99 SGD
In stock
- M16 13 (max)20.8(min)17 24 26.5 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M16 42103765 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a bike custom part
4
From Japan
On 2016-09-21 02:52:40
Because it has a loosening stop (friction ring), it is relaxed more than just a cap nut.
This review is about item#42103722.

Related Products