Buy more than* S$200* and get FREE SHIPPING

  • Category

Hex Screw Nut

Nominal Designation of Screw
M6
Dimension m (mm)
4.2
Dimension l (mm)
"(Maximum) 7.9 (Min) 6.2 "
Surface Processing
Zinc black
Dimension S (mm)
10
Dimension H (mm)
10.5
Pitch
1
Shape
Two
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 M6 42103774 4.23 SGD
In stock
ADD TO CART

Category

  • Category

Related Products