Buy more than* S$200* and get FREE SHIPPING

Hex Flange Nut

5.00 (1)
Number of Threads
5
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimension D (phi mm) Dimension H (mm) Pitch Nominal Designation of Screw Dimension h (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension D (phi mm) Dimension H (mm) Pitch Nominal Designation of Screw Dimension h (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 16 9 1.25 M8 5.8 13.9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8 12x14.4 42104151 4.45 SGD
Shipped after 2017-01-24
7 8 5 0.7 M4 2.3 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M4 7x8 42104133 4.23 SGD
Shipped after 2017-01-24
10 12 7 1 M6 5 11.5   1Pack(4PC) 1 M6 10x11.5 42104142 4.23 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auto parts
5
From Japan
On 2016-05-14 23:33:51
We are using an automobile engine around. Since the outer dimensions of the hexagonal outer dimension and the skirt portion of the M6 ​​nut Unlike ordinary flange nut virtually unchanged, and very helpful because it is to suppress the biting of the nut it can also be used in a narrow place.
This review is about item#42104142.

Related Products