Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Stainless Steel Sprew
[x]close
All Products
>
Screws, Bolts, Nails, Material
>
Screws, Bolts, Nails, and Screws
>
SPREW/Helisert
>
Recoil, SPREW, Helisert and Insert (Screw Reinforcement)
>
SPREW
Stainless Steel Sprew
NIPPON SPREW
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Normal Length (mm)
Nominal Designation of Screw
Freedom Minimum Outer Diameter (mm)
Freedom Maximum Outer Diameter (mm)
Number of Threads
Number of Free Coils
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Normal Length (mm)
Nominal Designation of Screw
Freedom Minimum Outer Diameter (mm)
Freedom Maximum Outer Diameter (mm)
Number of Threads
Number of Free Coils
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
-
1/2
15.16
15.8
-
7 7/4
1PC
1
1/2x13-1.5
42104422
5.99 SGD
Shipped after 2018-04-24
-
#8
5.21
5.59
32
6
1Pack(2PC)
1
#8x32-1.5D
42104377
5.99 SGD
Shipped after 2018-04-24
-
#4
3.66
4.04
40
6 3/4
1Pack(2PC)
1
#4x40-2D
42104343
5.99 SGD
Shipped after 2018-04-24
-
#4
3.66
4.04
40
2 3/4
1Pack(3PC)
1
#4x40-1D
42104334
5.99 SGD
Shipped after 2018-04-24
-
3/8
11.48
11.99
-
-
1Pack(2PC)
1
3/8x16-2D
42104413
6.99 SGD
Shipped after 2018-04-24
-
#6
4.52
4.9
32
4 3/4
1Pack(2PC)
1
#6x32-1.5D
42104352
5.99 SGD
Shipped after 2018-04-24
-
#10
6.2
6.58
24
7 1/8
1Pack(2PC)
1
#10x24-2D
42104386
5.99 SGD
Shipped after 2018-04-24
-
3/8
11.48
11.99
-
4 3/8
1Pack(2PC)
1
3/8x16-1D
42104404
5.99 SGD
Shipped after 2018-04-24
-
#6
4.52
4.9
32
6 7/8
1Pack(2PC)
1
#6x32-2D
42104361
5.99 SGD
Shipped after 2018-04-24
12.7
41643
7.87
8.38
20
8
1Pack(2PC)
1
1/4x20-2D
42104395
4.99 SGD
Shipped after 2018-04-24
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Spray Unify (UNC) (stainless steel) (small box)
NIPPON SPREW
1.99
-
149.99 SGD
E asserted Unified (UNC) (stainless steel) (pack product)
Insert
5.99 SGD
Supuryu Unified (UNF) (stainless steel) (pack product)
NIPPON SPREW
4.99
-
5.99 SGD
Hand Tap STI-HT
YAMAWA MFG
-
(2)
E Sait Unified (UNF) (Stainless steel) (Packed item)
Insert
5.99 SGD
Umbrella Bags
Sanipak Company Of Japan
3.99
-
7.99 SGD
(9)
Insertion Tool
TSUGAMI
38.99
-
57.99 SGD
Irisert (brass / nickel) (small box)
Hiroshisugi Seiki
97.99 SGD
E Cert Tongue Breaking Tool
TSUGAMI
24.99
-
35.99 SGD
Recoil (stainless steel) (pack product)
Recoil Japan
4.99 SGD
E Sert
Insert
4.99
-
21.99 SGD
>>
Category
All Products
>
Screws, Bolts, Nails, Material
>
Screws, Bolts, Nails, and Screws
>
SPREW/Helisert
>
Recoil, SPREW, Helisert and Insert (Screw Reinforcement)
>
SPREW
Related Products
Nippon Screw
Screws
Turnbuckle
universal-screws
recoil insert
Stainless steel #6-40 screws
j-bolt
Top