Buy more than* S$200* and get FREE SHIPPING

Nylon Hex Nut

5.00 (1)
Surface Processing
UNIQLO
Pitch
1.25
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 14.4 17 1Pack(5PC) 1 M12 P-1.25 42105104 4.99 SGD
Shipped after 2018-04-23
M10 12 14 1Pack(7PC) 1 M10 P-1.25 42105095 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for buggies
5
From Japan
On 2015-01-13 14:10:41
Detail nuts are handy because there are shops not dealt with in the home center. Nuts can be used without loosening even if they are used several times. The screw part is also not lightly caught, the nylon part can be firmly fixed and easy to use.
This review is about item#42105095.

Related Products