Buy more than* S$200* and get FREE SHIPPING

Nylon Lock Nut, Stainless Steel

5.00 (6)
Standard
One
Material
Stainless
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 6.5 8 0.8 1Pack(3PC) 1 M5 8x6.5 42105287 4.17 SGD
In stock
M2 2.4 4 0.4 1PC 1 M2 4x2.4 42105253 4.23 SGD
In stock
M12 14.4 19 1.75 1PC 1 M12 H14.4 42105323 6.20 SGD
In stock
M6 8 10 1 1Pack(3PC) 1 M6 10x8 42105296 4.23 SGD
In stock
M14 16 22 2 1PC 1 M14 22x16 42105332 9.86 SGD
In stock
M20 22 30 2.5 1PC 1 M20 30x22 42105366 23.45 SGD
Shipped after 2017-09-26
M18 20 27 2.5 1PC 1 M18 27x20 42105357 20.72 SGD
Shipped after 2017-09-26
M16 18 24 2 1PC 1 M16 24x18 42105341 12.41 SGD
In stock
M3 4 5.5 0.5 1Pack(3PC) 1 M3 5.5x4 42105262 4.17 SGD
In stock
M8 9.8 13 1.25 1Pack(2PC) 1 M8 13x9.8 42105305 4.26 SGD
In stock
M4 5 7 0.7 1Pack(3PC) 1 M4 7x5 42105271 4.17 SGD
In stock
M10 12 17 1.5 1PC 1 M10 17x12 42105314 5.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Mounting parts
5
From Japan
On 2017-07-18 14:48:21
I think lock is safe and effective so I am safe after installation.
This review is about item#42105287.
During machine maintenance
5
From Japan
On 2017-06-11 19:58:08
Nylon nut nylon nut nylon nut nylon nut nylon nut nylon nut
This review is about item#42105314.
Bicycle parts fixation
5
From Japan
On 2017-04-28 15:20:09
When fixing the parts of the motorcycle, the bolt was stainless steel and the nut was one ironed off so I was looking for a stainless steel nylon nut It was quite expensive and surprised but it can not be helped
This review is about item#42105287.
Stop of travel casters
5
From Japan
On 2016-11-30 22:33:15
It was more than I expected. I was saved because it was not in Homac.
This review is about item#42105271.
Assembling a pocketbike
5
From Japan
On 2014-01-17 19:24:35
I was saved because I did not sell to the neighborhood. Ideal for places that can not be tightened later.
This review is about item#42105305.
Valve locking prevention
5
From Japan
On 2013-06-12 14:16:31
I changed it from a double nut, it is very easy to use.
This review is about item#42105287.

Related Products