Buy more than* S$200* and get FREE SHIPPING

Nylon Nut, Iron

5.00 (6)
Surface Processing
Chromate
Standard
One
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimension S (mm) Pitch Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension S (mm) Pitch Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 10 1 M6 1Pack(20PC) 1 M6 10x8 42105427 4.99 SGD
In stock
6 8 0.8 M5 1Pack(20PC) 1 M5 8x6 42105411 4.99 SGD
In stock
18 24 2 M16 1Pack(3PC) 1 M16 24x18 42105454 4.99 SGD
In stock
14.4 19 1.75 M12 1Pack(4PC) 1 M12 H14.4 42105445 4.99 SGD
In stock
20 30 2.5 M20 1PC 1 M20 30x20 42105472 5.99 SGD
In stock
10 13 1.25 M8 1Pack(10PC) 1 M8 13x10 42105436 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-01-07 19:00:43
When parts are disassembled, all old nuts are peeled off, we use this nut. It is quite useful, so I would like to purchase it in the future.
This review is about item#42105427.
Car maintenance
5
From Japan
On 2018-01-05 00:01:38
I cleaned up all the rusty nuts, purchased this item and exchanged it. It also looks better, looseness is also effective and relieved.
This review is about item#42105427.
Used when car engine O / H
5
From Japan
On 2017-11-08 15:04:22
When engine O / H, all old nuts are peeled off, we are trying this nut. Since it is quality equivalent to genuine products, it can be used with confidence.
This review is about item#42105436.
Upper arm fixed
5
From Japan
On 2016-12-24 11:44:39
I use it as a fixed nut instead of the knuckle of the outside rear upper arm of Silvia S15. The nut attached to the outside arm got caught right away, but there was no problem after making it a nut here. One year has elapsed since installation, but nore and looseness do not come out.
Racing cart Maintenance
5
From Japan
On 2016-05-17 17:22:36
The price is cheap, it is saved.
GIVI
5
From Japan
On 2014-10-07 14:03:14
It is used to fix the tray, but it was saved because it was difficult to obtain.
This review is about item#42105427.

Related Products