Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nylon Nut, Iron, Uni Chromate

4.58 (12)
Surface Processing
UNIQLO
Standard
One
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 8 10 1 1Pack(20PC) 1 M6 10x8 42105515 4.99 SGD
In stock
M4 5.5 7 0.7 1Pack(17PC) 1 M4 7x5.5 42105497 3.99 SGD
In stock
M12 14.4 19 1.75 1Pack(4PC) 1 M12 H14.4 42105542 4.99 SGD
In stock
M8 10 13 1.25 1Pack(10PC) 1 M8 13x10 42105524 4.99 SGD
In stock
M5 6 8 0.8 1Pack(20PC) 1 M5 8x6 42105506 4.99 SGD
In stock
M10 12 17 1.5 1Pack(6PC) 1 M10 17x12 42105533 4.99 SGD
In stock
M3 4.3 5.5 0.5 1Pack(17PC) 1 M3 5.5x4.3 42105481 3.99 SGD
In stock
M16 18 24 2 1Pack(3PC) 1 M16 24x18 42105567 4.99 SGD
In stock
M14 16 22 2 1Pack(3PC) 1 M14 22x16 42105551 4.99 SGD
In stock
M30 30 46 3.5 1PC 1 M30 42924463 11.99 SGD
Shipped after 2018-04-27
M27 27 41 3 1PC 1 M27 42924454 13.99 SGD
Shipped after 2018-04-27
M24 24 36 3 1PC 1 M24 36x24 42105603 7.99 SGD
In stock
M22 22 32 2.5 1PC 1 M22 32x22 42105594 7.99 SGD
Shipped after 2018-04-27
M20 20 30 2.5 1PC 1 M20 30x20 42105585 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Replace axle fixed double nut
4
From Japan
On 2017-04-27 08:21:14
Hope to purchase easier by lowering the number of packs, lowering the selling price
This review is about item#42105524.
Model helicopter scattering model helicopter
5
From Japan
On 2017-03-15 22:34:15
I always patronize. It is far cheaper and strong enough than taking genuine parts.
This review is about item#42105481.
Used as a shering pin for snow removal machine
5
From Japan
On 2017-03-02 15:15:09
It is useful because it is stopped by this nut instead of tightening with a double nut because it is done during work in the cold weather.
This review is about item#42105524.
On a car damper
5
From Japan
On 2016-08-16 07:35:31
It was saved because it was not at home center. Also you can purchase in small quantities.
This review is about item#42105542.
For DUCATI MHR 900
4
From Japan
On 2016-06-03 15:47:19
Used for fixing the cowl, it is challenging to have thicker than normal, but it can be used well.
This review is about item#42105524.
Agricultural machines
5
From Japan
On 2016-03-02 15:09:10
No problem at all
This review is about item#42105524.
Used for multi-copter frame
5
From Japan
On 2015-04-13 09:05:00
It is used for multi-copter's own frame. I am using 3 mm, but it is lightweight and saved, not loose.
This review is about item#42105481.
Boat deck processing
5
From Japan
On 2014-12-10 17:59:53
The price is cheap, it stops exactly and I am very satisfied.
This review is about item#42105515.
A place you want to use with no spring nut.
5
From Japan
On 2014-08-06 15:58:38
There is no particular problem with so-called nylon nuts. It is not loose in normal use.
This review is about item#42105524.
Use loose stopper, for vibration part
5
From Japan
On 2014-05-21 17:05:09
Because it is a fine nut, it is convenient that the loosening prevention is integrated.
This review is about item#42105515.

Related Products