Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Nut, Iron, Stainless Steel, Packed Product

4.71 (17)
Standard
Two
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension m (mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 5 8 0.8 1Pack(8PC) 1 M5 8x5 42105682 4.99 SGD
In stock
M8 8 13 1.25 1Pack(4PC) 1 M8 13x8 42105707 4.99 SGD
In stock
M10 10 17 1.5 1Pack(2PC) 1 M10 17x10 42105716 4.99 SGD
In stock
M6 6 10 1 1Pack(6PC) 1 M6 10x6 42105691 4.99 SGD
In stock
M12 12 19 1.75 1Pack(2PC) 1 M12 19x12 42105725 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
For maintenance
5
From Japan
On 2018-06-10 18:04:05
There is not much in the home center, and even if there is even it is expensive, I am thankful to change cheaply with monotalou.
This review is about item#42105682.
Maintenance of the motorcycle
5
From Japan
On 2017-09-02 23:37:15
Goods that are equivalent to those sold at DIY can be cheaply changed. There is no problem with the function
This review is about item#42105707.
Used as a locking nut
5
From Japan
On 2017-05-21 09:32:58
I was glad that the number of uses was small so I bought a cheap price with a small pack.
This review is about item#42105682.
Adjustment of bicycle chain pulling for bolt replacement
5
From Japan
On 2017-04-08 14:42:41
Unexpectedly stainless steel nylon nut is not handled at home center etc, so it is very appreciated. The nylon part was tightened with black resin and liked also in design (though I thought about such an evaluation as well). Since there are also many things that you need, it is almost decided to purchase repeat.
This review is about item#42105691.
It is for carry bag repair
5
From Japan
On 2017-04-05 14:32:23
Goods arrival is early, good searchability of goods is also good, very satisfied. If there are necessary items from then, I will use it.
This review is about item#42105691.
Assembling the machine
4
From Japan
On 2017-01-06 23:51:46
Even small quantities can be purchased cheaply. Durability is also no problem at the present time.
This review is about item#42105691.
Assembling parts
1
From Japan
On 2016-12-02 08:41:42
There seems to be a considerable number of defective products that hurt the threads, and there were things that can not be concluded to the end.
This review is about item#42105716.
Vehicle maintenance
5
From Japan
On 2016-05-18 16:17:31
I was wondering if it looks bad, but there is not such a thing at all but there is no problem, but the rest is life
This review is about item#42105691.
Installation of small parts
5
From Japan
On 2016-03-16 15:14:13
I firmly tighten it to help prevent falling out.
This review is about item#42105682.
Axle stop
5
From Japan
On 2015-11-13 10:55:00
Ideal for fixing
This review is about item#42105691.

Related Products