Buy more than* S$200* and get FREE SHIPPING

Nylon Lock Nut Unified, UNC, Iron, Uni Chromate

5.00 (1)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Nominal Designation of Screw Dimensions C (mm) Dimensions B (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Nominal Designation of Screw Dimensions C (mm) Dimensions B (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 8.33 (minimum) 7.57 (Maximum) 6.09 (minimum) 5.34 1/4 (Maximum) 12.77 (Min) 12.02 (Maximum) 11.15 (Min) 10.93 20 1Pack(13PC) 1 1/4-20UNC 42105777 4.99 SGD
In stock
(Maximum) 11.88 (Min) 11.13 (Maximum) 8.89 (minimum) 8.13 3/8 (Maximum) 16.33 (Min) 15.57 (Maximum) 14.32 (Min) 14.05 16 1Pack(7PC) 1 3/8-16UNC 42105795 4.99 SGD
In stock
(max)15.46(min)14.71 (Maximum) 12.16 (Min) 11.41 1/2 (max)21.71(min)20.96 (max)19.1(min)18.83 - 1Pack(4PC) 1 1/2-13UNC 42105804 4.99 SGD
In stock
(max)9.11(min)8.36 (Maximum) 6.73 (minimum) 5.97 5/16 (max)14.52(min)13.77 (max)12.75(min)12.5 - 1Pack(10PC) 1 5/16-18UNC 42105786 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for screw fastening where it is easy to loosen
5
From Japan
On 2016-06-11 00:54:27
Actually, I needed a detailed UNF, but accidentally bought UNC. But, the price is very economical and we plan to keep it carefully until there is opportunity to use it. Unify nylon nuts are difficult to obtain, so I'd like to procure in the future.
This review is about item#42105777.

Related Products