Buy more than* S$200* and get FREE SHIPPING

Nylon Insert Nut

...see all
Product Options
ADD TO CART
Dimensions L (mm) Nominal Designation of Screw Dimensions C (mm) Dimensions B (mm) Number of Threads Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Nominal Designation of Screw Dimensions C (mm) Dimensions B (mm) Number of Threads Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 12.16 (Min) 11.41 1/2 (max)21.71(min)20.96 (max)19.1(min)18.83 20 (max)15.46(min)14.71 1PC 1 1/2-20UNF 42105822 11.69 SGD
In stock
"(Maximum) 8.89 (Min) 8.13 " 41706 "(Maximum) 16.33 (Min) 15.57 " "(Maximum) 14.32 (Min) 14.05 " 24 "(Maximum) 11.88 (Min) 11.13 " 1PC 1 3/8-24UNF 42105813 5.65 SGD
In stock
ADD TO CART

Related Products