Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Pitch Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimension h (mm) Dimensions e (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Pitch Dimensions m1 (mm) Nominal Designation of Screw Dimension m (mm) Dimension h (mm) Dimensions e (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 9.2 8 About 6.2 0.8 4 M5 4 About 2.2 About 9.2 Trivalent White 1Pack(4PC) 1 M5 42105926 4.26 SGD
In stock
About 11.5 10 About 8 1 5 M6 5 About 3 About 11.5 Trivalent White 1Pack(5PC) 1 M6 42105935 4.26 SGD
In stock
About 19.6 17 About 13.2 1.5 8 M10 8 About 5.2 About 19.6 Trivalent White 1Pack(2PC) 1 M10 42105953 4.32 SGD
In stock
- 19 - 1.75 9.3 M12 10 - - - 1pack(2pc) 1 M12 42105962 5.12 SGD
In stock
- 13 - 1.25 6.5 M8 6.5 - - - 1pack(3pc) 1 M8 42105944 4.32 SGD
In stock
- 24 - 2 11 M16 13 - - - 1pc 1 M16 42105971 4.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To fix the nut of the rubber screw shaft screw
5
From Japan
On 2016-03-31 15:57:13
The fixing work of the nut is stable. (Tips etc. are unnecessary)
This review is about item#42105935.
Bag roller
4
From Japan
On 2016-02-02 23:08:36
Cheap and no problems used
This review is about item#42105926.

Related Products